Flat Shipping

Flat Shipping at €24.99 + VAT

AEROFLEX 298-AC1412 Pipe Insulation 1/4 Inch Inner Diameter 6 Feet Length Black | AF6HQK 19NF53

AEROFLEX USA 298-AC1412 Pipe Insulation 1/4 Inch Inner Diameter 6 Feet Length Black

Item: AF6HQK Model: 298-AC1412Cross Ref: 19NF53
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€11.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Insulation
Approx. "r" Value2.04
Clean Room ClassNot Applicable
ColorBlack
Fits Tube Size1/4"
Flame Spread Index20
FlexibilityFlexible
Foam Cell TypeClosed
For Material TypeCopper, Stainless Steel
For Piping SystemChilled Water, Hot Liquid, Refrigeration
For Tube I.d.1/8"
For Tube O.d.1/4"
Insulation Nominal I.d.1/4"
Insulation TypeFlexible
Length6"
MaterialEPDM
Outdoor Weather ProtectionNone Required
Plenum RatingPlenum Rated
Smoke Developed Index50
Temp. Range-297°F to +300°F
Wall Thickness1/2"
FeaturesLightweight, Non Corrosive to Copper and Stainless Steel, Requires no Vapor Barrier, and Paintable
For Copper Tube Size1/4"
FormTube
Inside Diameter1/4"
Installation StyleUnslit
Insulation MaterialEPDM
Insulation R-value2.04
K Value0.25 btu
Maximum Operating Temperature300°F
Minimum Operating Temperature-297°F
Outside Diameter1 1/4"
Overall Length6 ft.
Resistance PropertiesCorrosion Resistant, UV Resistant
StandardsASTM C534, ASTM C692, ASTM D635, ASTM E84, ASTM E96
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.81
Ship length (cm)193.04
Ship width (cm)3.81
HS code4016996000

Product Variants

ProductModelInsulation Nominal I.d.Approx. "r" ValueFor Tube O.d.For Tube I.d.For Iron Pipe SizeFits Pipe SizeFits Tube SizeColorPrice
AEROFLEX 510-AC11810 Pipe Insulation 1-1/8 Inch Id 6 Feet Length Bl | AA8QUE 19NG08 510-AC118101 1/8"4.081 1/8"1"3/4"3/4"-Black€62.12
RFQ
AEROFLEX 200-AC1438 Pipe Insulation 1/4 Inch Inner Diameter 6 Feet Length Black | AF6HPP 19NF34 200-AC14381/4"1.531/4"1/8"1/4"1/4"1/4"Black€8.36
AEROFLEX 202-AC3838 Pipe Insulation 3/8 Inch Inner Diameter 6 Feet Length Black | AF6HPQ 19NF35 202-AC38383/8"1.533/8"1/4"--3/8"Black€9.32
AEROFLEX 204-AC1238 Pipe Insulation 1/2 Inch Inner Diameter 6 Feet Length Black | AF6HPR 19NF36 204-AC12381/2"1.531/2"3/8"--1/2"Black€9.79
RFQ
AEROFLEX 206-AC5838 Pipe Insulation 5/8 Inch Inner Diameter 6 Feet Length Black | AF6HPT 19NF37 206-AC58385/8"1.535/8"1/2"--5/8"Black€11.14
AEROFLEX 208-AC3438 Pipe Insulation 3/4 Inch Inner Diameter 6 Feet Length Black | AF6HPU 19NF38 208-AC34383/4"1.53-----Black€11.55
AEROFLEX 210-AC7838 Pipe Insulation 7/8 Inch Inner Diameter 6 Feet Length Black | AF6HPV 19NF39 210-AC78387/8"1.537/8"3/4"1/2"1/2"7/8"Black€12.10

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEROFLEX USA 298-AC1412 Pipe Insulation 1/4 Inch Inner Diameter 6 Feet Length Black
€11.64 /unit