Flat Shipping

Flat Shipping at €24.99 + VAT

AEGIS SGR-1.625-UKIT-1A4 Split Bearing Ring Diameter 1-5/8 Inch | AH9UCK 41D794

AEGIS SGR-1.625-UKIT-1A4 Split Bearing Ring Diameter 1-5/8 Inch

Item: AH9UCK Model: SGR-1.625-UKIT-1A4Cross Ref: 41D794
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€946.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSplit Bearing Protection Ring
Fits Shaft Dia.1 5/8"
MaterialAluminum
For Motor Frame TypeNEMA
For Nominal Shaft Diameter1 5/8"
Includes Mounting HardwareYes
Ring Outside Diameter3"
StandardsISO-9001 CERTIFIED, UL LISTED

Shipping Info:

Ship weight (kg) 0.162
Ship height (cm)3.81
Ship length (cm)12.95
Ship width (cm)12.95
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

AEGIS SGR-1.625-UKIT-1A4 Split Bearing Ring Diameter 1-5/8 Inch
€946.39 /unit