ADVANTECH PA12 12 Inch Converstion Kit Steel 20 Inch Diameter | AA8CCM 16Y907

ADVANTECH PA12 12 Inch Converstion Kit Steel 20 Inch Diameter

Item: AA8CCM Model: PA12Cross Ref: 16Y907
In Stock

Get it by Wednesday, Jun 11

€734.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item12 In Conversion Kit
Diameter20"
MaterialSteel Plates
Overall Depth20"
Manufacturer Warranty Length1 yr.
Overall Diameter20"
Product Type12" Conversion Kit

Shipping Info:

Ship weight (kg) 11.43
Ship height (cm)11.68
Ship length (cm)50.8
Ship width (cm)52.07
HS code8474100010
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH PA12 12 Inch Converstion Kit Steel 20 Inch Diameter
€734.89 /unit