ADVANTECH CB8 Testing Pan Cover Brass 8 In | AF6AGC 9U434

ADVANTECH CB8 Testing Pan Cover Brass 8 In

Item: AF6AGC Model: CB8Cross Ref: 9U434
In Stock

Get it by Tuesday, Jun 17

€21.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTesting Pan Cover
Frame Inside Dia.8"
Frame MaterialBrass
Outside Dia.8"
TypeTest Sieve Cover
MaterialBrass
Overall Diameter8"
Product TypeSieve Cover
StandardsASTM E11

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)2.79
Ship length (cm)21.84
Ship width (cm)21.59
HS code9604000000
Country of OriginUS

Product Variants

ProductModelTypeOutside Dia.Frame MaterialFrame Inside Dia.Overall DepthAge GroupColorPrice
ADVANTECH CB8W/R Test Pan Cover Brass 8 Inch Lifting Ring | AF4AGU 8N518 CB8W/RCover With Lifting Ring8"Brass8"3/8"--€28.70
ADVANTECH CS8 W/R Test Pan Cover S/s 8 Inch Lifting Ring | AF4GAY 8VPR5 CS8 W/RCover With Lifting Ring8"Stainless Steel8"3/8"--€58.72
ADVANTECH CS8 Testing Pan Cover S/s 8 In | AF4PRC 9EY09 CS8Test Sieve Cover8"Stainless Steel8"1 5/8"--€33.18
ADVANTECH CB12 Testing Pan Cover Brass 12 In | AF4RPC 9HM81 CB12Test Sieve Cover12"Brass12"-AdultBrass€86.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH CB8 Testing Pan Cover Brass 8 In
€21.46 /unit