ADVANTECH 80BS12I Sieve #80 B/s 12 Inch Inter Height | AF4QQA 9G562

ADVANTECH 80BS12I Sieve #80 B/s 12 Inch Inter Height

Item: AF4QQA Model: 80BS12ICross Ref: 9G562
In Stock

Get it by Tuesday, Jun 10

€126.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTesting Sieve
Frame Inside Dia.12"
Frame MaterialBrass
Mesh SizeMedium
Mesh Size RangeMedium
Opening Size180 µm
Outside Dia.12"
Overall Depth2"
Screen MaterialStainless Steel
TypeWoven Testing
Wire Dia.0.125 mm
Frame Inside Diameter12"
Height3"
Inside Depth2"
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11

Shipping Info:

Ship weight (kg) 0.765
Ship height (cm)33.53
Ship length (cm)33.02
Ship width (cm)9.14
HS code9604000000
Country of OriginUS

Product Variants

ProductModelScreen MaterialOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthPrice
ADVANTECH 12BB12I Sieve #12 B/b 12 Inch Inter Height | AC8FXY 39T010 12BB12IBrass12"Medium1.7 mmBrass0.8 mm12"2"€145.45
ADVANTECH 120BB12I Sieve #120 B/b 12 Inch Inter Height | AC8FXZ 39T011 120BB12IBrass12"Fine125 µmBrass0.09 mm12"2"€172.67
ADVANTECH 45BB12I Sieve #45 B/b 12 Inch Inter Height | AC8FYL 39T022 45BB12IBrass12"Medium355 µmBrass0.224 mm12"2"€147.16
ADVANTECH 25SS8F Sieve #25 S/s 8 Inch Full Height | AC8FYP 39T025 25SS8FStainless Steel8"Medium710 µmStainless Steel0.45 mm8"2"€88.18
ADVANTECH 45SS8F Sieve #45 S/s 8 Inch Full Height | AC8FYQ 39T026 45SS8FStainless Steel8"Medium4.75 mmStainless Steel0.224 mm8"2"€88.18
ADVANTECH 5SS8F Sieve #5 S/s 8 Inch Full Height | AC8FYR 39T027 5SS8FStainless Steel8"Medium4 mmStainless Steel1.4 mm8"2"€88.18
ADVANTECH 6SS8H Sieve #6 S/s 8 Inch Half Height | AC8FYW 39T031 6SS8HStainless Steel8"Medium3.35 mmStainless Steel1.25 mm8"1"€88.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 80BS12I Sieve #80 B/s 12 Inch Inter Height
€126.77 /unit