ADVANTECH 30SS12H Sieve #30 S/s 12 Inch Half Height | AA6CTE 13T047

ADVANTECH 30SS12H Sieve #30 S/s 12 Inch Half Height

Item: AA6CTE Model: 30SS12HCross Ref: 13T047
In Stock

Get it by Friday, Jun 13

€178.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSA Standard Testing Sieve
Frame Inside Dia.12"
Frame MaterialStainless Steel
Mesh SizeMedium
Mesh Size RangeMedium
Opening Size600 µm
Outside Dia.12"
Overall Depth1 5/8"
Screen MaterialStainless Steel
TypeWoven Testing
Wire Dia.0.4 mm
Frame Inside Diameter12"
Height2 5/8"
Inside Depth1 5/8"
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11
Us Standard Screen Size#30
Wire Diameter0.406 mm

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)33.02
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthTypePrice
ADVANTECH 8SS12F Sieve #8 S/s 12 Inch Full Height | AA4GKC 12M467 8SS12F12"Medium2.36 mmStainless Steel1 mm12"3 1/4"Woven Testing€178.14
ADVANTECH 8SS12H Sieve #8 S/s 12 Inch Half Height | AA4GKD 12M468 8SS12H12"Medium2.36 mmStainless Steel1 mm12"1 5/8"Woven Testing€178.14
ADVANTECH 80SS12F Sieve #80 S/s 12 Inch Full Height | AA4GKE 12M469 80SS12F12"Medium180 µmStainless Steel0.125 mm12"3 1/4"Woven Testing€178.14
ADVANTECH 80SS12H Sieve #80 S/s 12 Inch Half Height | AA4GKF 12M470 80SS12H12"Medium180 µmStainless Steel0.125 mm12"1 5/8"Woven Testing€178.14
ADVANTECH .265"BS8F Sieve .265 B/s 8 Inch Full Height | AA4GKG 12M471 .265"BS8F8"Coarse6.7 mmBrass1.8 mm8"2"Woven Testing€78.31
ADVANTECH .265"BS8H Sieve .265 B/s 8 Inch Half Height | AA4GKH 12M472 .265"BS8H8"Coarse6.7 mmBrass1.8 mm8"1"Woven Testing€78.31
ADVANTECH .530"BS8H Sieve .530 B/s 8 Inch Half Height | AA4GKJ 12M473 .530"BS8H8"Coarse13.2 mmBrass2.8 mm8"1"Woven Testing€78.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 30SS12H Sieve #30 S/s 12 Inch Half Height
€178.14 /unit