ADVANTECH 3/8BS8F Sieve 3/8 B/s 8 Inch Full Height | AA4GLT 12M505

ADVANTECH 3/8"BS8F Sieve 3/8 B/s 8 Inch Full Height

Item: AA4GLT Model: 3/8"BS8FCross Ref: 12M505
In Stock

Get it by Tuesday, Jun 17

€78.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSA Standard Testing Sieve
Frame Inside Dia.8"
Frame MaterialBrass
Mesh SizeCoarse
Mesh Size RangeCoarse
Opening Size9.5 mm
Outside Dia.8"
Overall Depth2"
Screen MaterialStainless Steel
TypeWoven Testing
Wire Dia.2.24 mm
Frame Inside Diameter8"
Height2 5/8"
Inside Depth2"
Outside Diameter8"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11
Us Standard Screen Size3/8"
Wire Diameter2.25 mm

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)7.62
Ship length (cm)22.86
Ship width (cm)22.35
HS code9604000000
Country of OriginUS

Product Variants

ProductModelOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthTypePrice
ADVANTECH 8SS12F Sieve #8 S/s 12 Inch Full Height | AA4GKC 12M467 8SS12F12"Medium2.36 mmStainless Steel1 mm12"3 1/4"Woven Testing€178.14
ADVANTECH 8SS12H Sieve #8 S/s 12 Inch Half Height | AA4GKD 12M468 8SS12H12"Medium2.36 mmStainless Steel1 mm12"1 5/8"Woven Testing€178.14
ADVANTECH 80SS12F Sieve #80 S/s 12 Inch Full Height | AA4GKE 12M469 80SS12F12"Medium180 µmStainless Steel0.125 mm12"3 1/4"Woven Testing€178.14
ADVANTECH 80SS12H Sieve #80 S/s 12 Inch Half Height | AA4GKF 12M470 80SS12H12"Medium180 µmStainless Steel0.125 mm12"1 5/8"Woven Testing€178.14
ADVANTECH .265"BS8F Sieve .265 B/s 8 Inch Full Height | AA4GKG 12M471 .265"BS8F8"Coarse6.7 mmBrass1.8 mm8"2"Woven Testing€78.31
ADVANTECH .265"BS8H Sieve .265 B/s 8 Inch Half Height | AA4GKH 12M472 .265"BS8H8"Coarse6.7 mmBrass1.8 mm8"1"Woven Testing€78.31
ADVANTECH .530"BS8H Sieve .530 B/s 8 Inch Half Height | AA4GKJ 12M473 .530"BS8H8"Coarse13.2 mmBrass2.8 mm8"1"Woven Testing€78.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 3/8"BS8F Sieve 3/8 B/s 8 Inch Full Height
€78.31 /unit