ADVANTECH 230BS12H Sieve #230 B/s 12 Inch Half Height | AA6CLW 13R923

ADVANTECH 230BS12H Sieve #230 B/s 12 Inch Half Height

Item: AA6CLW Model: 230BS12HCross Ref: 13R923
In Stock

Get it by Tuesday, Jun 10

€207.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUSA Standard Testing Sieve
Frame Inside Dia.12"
Frame MaterialBrass
Mesh SizeFine
Mesh Size RangeFine
Opening Size63 µm
Outside Dia.12"
Overall Depth1 5/8"
Screen MaterialStainless Steel
TypeWoven Testing
Wire Dia.0.045 mm
Frame Inside Diameter12"
Height2 5/8"
Outside Diameter12"
Product TypeStandard Stainless Steel Cloth Test Sieve
StandardsASTM E11

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)33.02
Ship width (cm)33.02
HS code9604000000
Country of OriginUS

Product Variants

ProductModelScreen MaterialOutside Dia.Mesh Size RangeOpening SizeFrame MaterialWire Dia.Frame Inside Dia.Overall DepthPrice
ADVANTECH 140BS8H Sieve #140 B/s 8 Inch Half Height | AA4GMK 12M521 140BS8HStainless Steel8"Fine106 µmBrass0.071 mm8"1"€86.18
ADVANTECH 170BS8H Sieve #170 B/s 8 Inch Half Height | AA4GMM 12M523 170BS8HStainless Steel8"Fine90 µmBrass0.063 mm8"1"€94.31
ADVANTECH 200BS8H Sieve #200 B/s 8 Inch Half Height | AA4GMQ 12M526 200BS8HStainless Steel8"Fine75 µmBrass0.05 mm8"1"€105.16
ADVANTECH 230BS8H Sieve #230 B/s 8 Inch Half Height | AA4GMR 12M527 230BS8HStainless Steel8"Fine63 µmBrass0.045 mm8"1"€119.71
ADVANTECH 270BS8H Sieve #270 B/s 8 Inch Half Height | AA4GMU 12M529 270BS8HStainless Steel8"Fine53 µmBrass0.036 mm8"1"€144.01
ADVANTECH 325BS8H Sieve #325 B/s 8 Inch Half Height | AA4GMY 12M533 325BS8HStainless Steel8"Fine45 µmBrass0.032 mm8"1"€177.72
ADVANTECH 400BS8H Sieve #400 B/s 8 Inch Half Height | AA4GNC 12M537 400BS8HStainless Steel8"Fine38 µmBrass0.03 mm8"1"€205.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANTECH 230BS12H Sieve #230 B/s 12 Inch Half Height
€207.64 /unit