ADVANCE TABCO WS-10-60-16 Shelf, Wall-Mounted, 60 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss | CD8BVX

ADVANCE TABCO WS-10-60-16 Shelf, Wall-Mounted, 60 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss

Item: CD8BVX Model: WS-10-60-16
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€253.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall Shelf

Shipping Info:

Ship weight (kg) 15
Ship height (cm)21.59
Ship length (cm)152.4
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelMaterialColorPrice
ADVANCE TABCO WS-10-108 Shelf, Wall-Mounted, 108 X 10 Inch Size, 1-5/8 Inch Fe, 18/430 Satin Finish Ss | CD8BVF WS-10-108--€298.19
ADVANCE TABCO WS-10-108-16 Shelf, Wall-Mounted, 108 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss | CD8BVG WS-10-108-16--€391.45
ADVANCE TABCO WS-10-120 Shelf, Wall-Mounted, 120 X 10 Inch Size, 1-5/8 Inch Fe, 18/430 Satin Finish Ss | CD8BVH WS-10-120--€355.81
ADVANCE TABCO WS-10-120-16 Shelf, Wall-Mounted, 120 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss | CD8BVJ WS-10-120-16--€441.94
ADVANCE TABCO WS-10-132 Shelf, Wall-Mounted, 132 X 10 Inch Size, 1-5/8 Inch Fe, 18/430 Satin Finish Ss | CD8BVK WS-10-132--€366.50
ADVANCE TABCO WS-10-132-16 Shelf, Wall-Mounted, 132 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss | CD8BVL WS-10-132-16--€436.00
ADVANCE TABCO WS-10-144 Shelf, Wall-Mounted, 144 X 10 Inch Size, 1-5/8 Inch Fe, 18/430 Satin Finish Ss | CD8BVM WS-10-144--€381.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO WS-10-60-16 Shelf, Wall-Mounted, 60 X 10 Inch Size, 1-5/8 Inch Fe, 16/304 Satin Finish Ss
€253.64 /unit