ADVANCE TABCO WCH-15-60 Cabinet, Wall Mount, 2 Hinged Doors, 60 X 15 Inch Size 18/430 Ss | CD8BUP

ADVANCE TABCO WCH-15-60 Cabinet, Wall Mount, 2 Hinged Doors, 60 X 15 Inch Size 18/430 Ss

Item: CD8BUP Model: WCH-15-60
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€3,688.74 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWall-Mounted Cabinet

Shipping Info:

Ship weight (kg) 180
Ship height (cm)82.55
Ship length (cm)152.4
Ship width (cm)38.1
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO WCH-15-24 Cabinet, Wall Mount, Left-Hinged Door, 24 X 15 Inch Size 18/430 Ss | CD8BUK WCH-15-24WCH-15-24€2,507.87
ADVANCE TABCO WCH-15-24-300 Cabinet, Wall Mount, Left-Hinged Door, 24 X 15 Inch Size 18/300 Ss | CD8BUL WCH-15-24-300WCH-15-24-300€2,778.73
ADVANCE TABCO WCH-15-36 Cabinet, Wall Mount, 2 Hinged Doors, 36 X 15 Inch Size 18/430 Ss | CD8BUM WCH-15-36WCH-15-36€2,974.16
ADVANCE TABCO WCH-15-48 Cabinet, Wall Mount, 2 Hinged Doors, 48 X 15 Inch Size 18/430 Ss | CD8BUN WCH-15-48WCH-15-48€3,221.86
ADVANCE TABCO WCH-15-72 Cabinet, Wall Mount, 4 Hinged Doors, 72 X 15 Inch Size 18/430 Ss | CD8BUQ WCH-15-72WCH-15-72€3,779.03
ADVANCE TABCO WCH-15-96 Cabinet, Wall Mount, 4 Hinged Doors, 96 X 15 Inch Size 18/430 Ss | CD8BUR WCH-15-96WCH-15-96€4,273.24
ADVANCE TABCO WCO-15-36 Cabinet, Wall Mount, Open Front Design, 36 X 15 Inch Size 18/430 Ss | CD8BUT WCO-15-36WCO-15-36€2,017.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO WCH-15-60 Cabinet, Wall Mount, 2 Hinged Doors, 60 X 15 Inch Size 18/430 Ss
€3,688.74 /unit