ADVANCE TABCO SC-15-TS-S Hand Sink, Free Standing, 15 X 21 X 32-7/8 Inch Size | CD7YCZ

ADVANCE TABCO SC-15-TS-S Hand Sink, Free Standing, 15 X 21 X 32-7/8 Inch Size

Item: CD7YCZ Model: SC-15-TS-S
In Stock

Get it by Tuesday, Jun 17

€748.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink

Shipping Info:

Ship weight (kg) 54
Ship height (cm)83.52
Ship length (cm)38.1
Ship width (cm)53.34
Country of OriginUS

Product Details:

    • Underbar Basics Series

Product Variants

ProductModelMPNPrice
ADVANCE TABCO CR-HS-12 Hand Sink, Underbar, 12 X 21 X 32-3/4 Inch Size | CD7QKQ CR-HS-12CR-HS-12€419.76
ADVANCE TABCO SC-12-TS Hand Sink, Free Standing, 12 X 21 X 32-7/8 Inch Size | CD7YCT SC-12-TSSC-12-TS€566.28
ADVANCE TABCO SC-12-TS-S Hand Sink, Free Standing, 12 X 21 X 32-7/8 Inch Size | CD7YCU SC-12-TS-SSC-12-TS-S€731.28
ADVANCE TABCO SC-15-TS Hand Sink, Free Standing, 15 X 21 X 32-7/8 Inch Size | CD7YCY SC-15-TSSC-15-TS€586.08
ADVANCE TABCO SL-HS-12 Hand Sink, Underbar, 12 X 18 X 32-3/4 Inch Size | CD7YJU SL-HS-12SL-HS-12€402.60
ADVANCE TABCO SL-HS-15 Hand Sink, Underbar, 15 X 18 X 32-3/4 Inch Size | CD7YJV SL-HS-15SL-HS-15€426.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO SC-15-TS-S Hand Sink, Free Standing, 15 X 21 X 32-7/8 Inch Size
€748.44 /unit