ADVANCE TABCO PRSCO-24-12-M Underbar Drainboard Cabinet, Open Front, 12 X 30 X 36 Inch Size | CD7XPW

ADVANCE TABCO PRSCO-24-12-M Underbar Drainboard Cabinet, Open Front, 12 X 30 X 36 Inch Size

Item: CD7XPW Model: PRSCO-24-12-M
In Stock

Get it by Wednesday, Jun 11

€1,091.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCabinet

Shipping Info:

Ship weight (kg) 71
Ship height (cm)91.44
Ship length (cm)30.48
Ship width (cm)76.2
Country of OriginUS

Product Details:

    • Prestige Series

Product Variants

ProductModelMPNPrice
ADVANCE TABCO PRSCD-19-12 Underbar Drainboard Cabinet, 12 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XMX PRSCD-19-12PRSCD-19-12€899.91
ADVANCE TABCO PRSCD-19-12-M Underbar Drainboard Cabinet, 12 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XMY PRSCD-19-12-MPRSCD-19-12-M€1,173.74
ADVANCE TABCO PRSCD-19-18 Underbar Drainboard Cabinet, 18 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XMZ PRSCD-19-18PRSCD-19-18€968.22
ADVANCE TABCO PRSCD-19-18-M Underbar Drainboard Cabinet, 18 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XNA PRSCD-19-18-MPRSCD-19-18-M€1,242.05
ADVANCE TABCO PRSCD-19-24 Underbar Drainboard Cabinet, 24 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XNB PRSCD-19-24PRSCD-19-24€1,079.89
ADVANCE TABCO PRSCD-19-24-DWR Underbar Drainboard Cabinet, With Drawer, 24 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XNC PRSCD-19-24-DWRPRSCD-19-24-DWR€1,366.79
ADVANCE TABCO PRSCD-19-24-M Underbar Drainboard Cabinet, 24 X 25 X 36 Inch Size, 7 Inch Backsplash | CD7XND PRSCD-19-24-MPRSCD-19-24-M€1,353.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO PRSCO-24-12-M Underbar Drainboard Cabinet, Open Front, 12 X 30 X 36 Inch Size
€1,091.18 /unit