ADVANCE TABCO PRLC-30 Liquor Bottle Display Unit Cover, Ss | CD7XMA

ADVANCE TABCO PRLC-30 Liquor Bottle Display Unit Cover, Ss

Item: CD7XMA Model: PRLC-30
In Stock

Get it by Monday, Jun 16

€627.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnit Display

Shipping Info:

Ship weight (kg) 10
Ship height (cm)52.07
Ship length (cm)76.2
Ship width (cm)63.5
Country of OriginUS

Product Details:

    • Fits Prlr-30

Product Variants

ProductModelMPNPrice
ADVANCE TABCO PLD-2512 Liquor Bottle Display Unit, 12 X 25 X 36 Inch Size, 15 Bottle Cap., Ss | CD7WZF PLD-2512PLD-2512€667.66
ADVANCE TABCO PLD-2518 Liquor Bottle Display Unit, 18 X 25 X 36 Inch Size, 20 Bottle Cap., Ss | CD7WZG PLD-2518PLD-2518€713.39
ADVANCE TABCO PLD-2524 Liquor Bottle Display Unit, 24 X 25 X 36 Inch Size, 30 Bottle Cap., Ss | CD7WZH PLD-2524PLD-2524€857.74
ADVANCE TABCO PLD-2530 Liquor Bottle Display Unit, 30 X 25 X 36 Inch Size, 35 Bottle Cap., Ss | CD7WZJ PLD-2530PLD-2530€923.08
ADVANCE TABCO PLD-2536 Liquor Bottle Display Unit, 36 X 25 X 36 Inch Size, 45 Bottle Cap., Ss | CD7WZK PLD-2536PLD-2536€1,015.74
ADVANCE TABCO PLD-3012 Liquor Bottle Display Unit, 12 X 30 X 36 Inch Size, 15 Bottle Cap., Ss | CD7WZL PLD-3012PLD-3012€765.07
ADVANCE TABCO PLD-3018 Liquor Bottle Display Unit, 18 X 30 X 36 Inch Size, 20 Bottle Cap., Ss | CD7WZM PLD-3018PLD-3018€798.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO PRLC-30 Liquor Bottle Display Unit Cover, Ss
€627.86 /unit