ADVANCE TABCO PRC-19-48R-10 Ice Chest, 10-Circuit Cast Aluminum Cold Plate, 48 X 20 X 36 Inch Size | CD7XED

ADVANCE TABCO PRC-19-48R-10 Ice Chest, 10-Circuit Cast Aluminium Cold Plate, 48 X 20 X 36 Inch Size

Item: CD7XED Model: PRC-19-48R-10
In Stock

Get it by Monday, Jun 16

€2,529.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Bin

Shipping Info:

Ship weight (kg) 180
Ship height (cm)91.44
Ship length (cm)121.92
Ship width (cm)50.8
Country of OriginUS

Product Details:

    • Prestige Ice Chest

Product Variants

ProductModelMPNPrice
ADVANCE TABCO PRC-19-36L Ice Chest, 36 X 20 X 36 Inch Size, 7 Inch H Backsplash | CD7XDP PRC-19-36LPRC-19-36L€1,329.97
ADVANCE TABCO PRC-19-36L-10 Ice Chest, 10-Circuit Cast Aluminum Cold Plate, 36 X 20 X 36 Inch Size | CD7XDQ PRC-19-36L-10PRC-19-36L-10€2,337.39
ADVANCE TABCO PRC-19-36R Ice Chest, 36 X 20 X 36 Inch Size, 7 Inch H Backsplash | CD7XDR PRC-19-36RPRC-19-36R€1,329.97
ADVANCE TABCO PRC-19-36R-10 Ice Chest, 10-Circuit Cast Aluminum Cold Plate, 36 X 20 X 36 Inch Size | CD7XDT PRC-19-36R-10PRC-19-36R-10€2,337.39
ADVANCE TABCO PRC-19-42L Ice Chest, 42 X 20 X 36 Inch Size, 7 Inch H Backsplash | CD7XDU PRC-19-42LPRC-19-42L€1,423.82
ADVANCE TABCO PRC-19-42L-10 Ice Chest, 10-Circuit Cast Aluminum Cold Plate, 42 X 20 X 36 Inch Size | CD7XDV PRC-19-42L-10PRC-19-42L-10€2,508.46
ADVANCE TABCO PRC-19-42R Ice Chest, 42 X 20 X 36 Inch Size, 7 Inch H Backsplash | CD7XDW PRC-19-42RPRC-19-42R€1,423.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO PRC-19-48R-10 Ice Chest, 10-Circuit Cast Aluminium Cold Plate, 48 X 20 X 36 Inch Size
€2,529.85 /unit