ADVANCE TABCO H2S-306 Maple Top Work Table, 72 X 30 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UZP

ADVANCE TABCO H2S-306 Maple Top Work Table, 72 X 30 Inch Size 1-3/4 Inch Laminated Wood Top

Item: CD7UZP Model: H2S-306
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,083.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWork Table

Shipping Info:

Ship weight (kg) 160
Ship height (cm)90.17
Ship length (cm)182.88
Ship width (cm)76.2
Country of OriginUS

Product Variants

ProductModelMPNPrice
ADVANCE TABCO H2G-243 Maple Top Work Table, 36 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYK H2G-243H2G-243€569.65
ADVANCE TABCO H2G-244 Maple Top Work Table, 48 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYL H2G-244H2G-244€612.41
ADVANCE TABCO H2G-245 Maple Top Work Table, 60 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYM H2G-245H2G-245€688.45
ADVANCE TABCO H2G-246 Maple Top Work Table, 72 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYN H2G-246H2G-246€763.88
ADVANCE TABCO H2G-247 Maple Top Work Table, 84 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYP H2G-247H2G-247€936.74
ADVANCE TABCO H2G-248 Maple Top Work Table, 96 X 24 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYQ H2G-248H2G-248€1,082.27
ADVANCE TABCO H2G-303 Maple Top Work Table, 36 X 30 Inch Size 1-3/4 Inch Laminated Wood Top | CD7UYR H2G-303H2G-303€633.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO H2S-306 Maple Top Work Table, 72 X 30 Inch Size 1-3/4 Inch Laminated Wood Top
€1,083.46 /unit