ADVANCE TABCO GSGC-18-132 Food Shield, Cafeteria Style, 132 X 18 X 18 Inch Size, Glass Top Shelf | CD7UWR

ADVANCE TABCO GSGC-18-132 Food Shield, Cafeteria Style, 132 X 18 X 18 Inch Size, Glass Top Shelf

Item: CD7UWR Model: GSGC-18-132
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,005.34 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Shield

Shipping Info:

Ship weight (kg) 477
Ship height (cm)45.72
Ship length (cm)335.28
Ship width (cm)45.72
Country of OriginUS

Product Details:

    • Sleek Shield

Product Variants

ProductModelMPNPrice
ADVANCE TABCO DSG-12G-108 Food Shield, Multi-Use, 108 X 12 X 18 Inch Size, Glass Top | CD7QXE DSG-12G-108DSG-12G-108€4,166.91
ADVANCE TABCO DSG-12G-120 Food Shield, Multi-Use, 120 X 12 X 18 Inch Size, Glass Top | CD7QXF DSG-12G-120DSG-12G-120€4,273.83
ADVANCE TABCO DSG-12G-132 Food Shield, Multi-Use, 132 X 12 X 18 Inch Size, Glass Top | CD7QXG DSG-12G-132DSG-12G-132€4,367.09
ADVANCE TABCO DSG-12G-144 Food Shield, Multi-Use, 144 X 12 X 18 Inch Size, Glass Top | CD7QXH DSG-12G-144DSG-12G-144€4,547.66
ADVANCE TABCO DSG-12G-36 Food Shield, Multi-Use, 36 X 12 X 18 Inch Size, Glass Top | CD7QXJ DSG-12G-36DSG-12G-36€3,092.36
ADVANCE TABCO DSG-12G-48 Food Shield, Multi-Use, 48 X 12 X 18 Inch Size, Glass Top | CD7QXK DSG-12G-48DSG-12G-48€3,180.87
ADVANCE TABCO DSG-12G-60 Food Shield, Multi-Use, 60 X 12 X 18 Inch Size, Glass Top | CD7QXL DSG-12G-60DSG-12G-60€3,549.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO GSGC-18-132 Food Shield, Cafeteria Style, 132 X 18 X 18 Inch Size, Glass Top Shelf
€4,005.34 /unit