ADVANCE TABCO CRC-83C-R Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLU

ADVANCE TABCO CRC-83C-R Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash

Item: CD7QLU Model: CRC-83C-R
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€1,697.06 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemScullery Sink

Shipping Info:

Ship weight (kg) 225
Ship height (cm)83.82
Ship length (cm)243.84
Ship width (cm)53.34
Country of OriginUS

Product Details:

    • Underbar Basics Series

Product Variants

ProductModelMPNPrice
ADVANCE TABCO CRC-73C-L Combination Unit, 84 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLQ CRC-73C-LCRC-73C-L€1,640.63
ADVANCE TABCO CRC-73C-R Combination Unit, 84 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLR CRC-73C-RCRC-73C-R€1,640.63
ADVANCE TABCO CRC-83C-L Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLT CRC-83C-LCRC-83C-L€1,697.06
ADVANCE TABCO CRC-84C-L Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLV CRC-84C-LCRC-84C-L€1,900.21
ADVANCE TABCO CRC-84C-R Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash | CD7QLW CRC-84C-RCRC-84C-R€1,900.21
ADVANCE TABCO SLC-73C-L Combination Unit, 84 X 18 X 33 Inch Size, With 4 Inch H Backsplash | CD7YKP SLC-73C-LSLC-73C-L€1,534.90
ADVANCE TABCO SLC-73C-R Combination Unit, 84 X 18 X 33 Inch Size, With 4 Inch H Backsplash | CD7YKQ SLC-73C-RSLC-73C-R€1,534.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO CRC-83C-R Combination Unit, 96 X 21 X 33 Inch Size, With 4 Inch H Backsplash
€1,697.06 /unit