ADVANCE TABCO 9-OP-48DF Floor Mop Sink Wall Stainless Steel | AF9EHU 29VK85

ADVANCE TABCO 9-OP-48DF Floor Mop Sink Wall Stainless Steel

Item: AF9EHU Model: 9-OP-48DFCross Ref: 29VK85
In Stock

Get it by Monday, Jun 16

€2,862.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Sink
Back SplashNo
Body MaterialStainless Steel
Bowl Depth12"
Bowl Size28" x 20" x 12"
ColorSilver
Drain Opening3"
Overall Height16"
Overall Length33"
Overall Width25"
With Faucet/without FaucetWithout Faucet
Ada ComplianceNot ADA Compliant
Bowl Length28"
Bowl ShapeRectangular
Bowl Width20"
FinishSatin
Gauge16 ga.
IncludesMop Sink Drain
Includes Back SplashBack Splash Not Included
Includes Basket StrainerNo
Includes Drain PipeNo
Includes FaucetNo
Includes Side SplashNo
Indoor/outdoor UsageIndoor/Outdoor
Manufacturers Warranty Length90 Days
Mounting Type - SinksFloor
No. Of Bowls1
Number Of Stations1
Sink MaterialStainless Steel
Sink TypeMop
StandardsAB1953 COMPLIANT, CSA COMPLIANT, NSF/ANSI 61 COMPLIANT

Shipping Info:

Ship weight (kg) 110
Ship height (cm)40.64
Ship length (cm)83.82
Ship width (cm)57.15
HS code7324100000
Country of OriginUS

Product Variants

ProductModelOverall HeightBowl SizeBowl DepthOverall LengthOverall WidthDrain OpeningBowl LengthBowl WidthPrice
ADVANCE TABCO 9-OP-20 Mop Sink 304 Stainless Steel 21 Inch Length | AC9YQK 3LMR9 9-OP-2010"20" x 16"6"21"25"2"20"16"€1,638.76
ADVANCE TABCO 9-OP-40 Floor Mop Sink Wall Stainless Steel | AF9EHQ 29VK82 9-OP-4016"20" x 16" x 12"12"25"21"3"--€1,651.68
ADVANCE TABCO 9-OP-48 Floor Mop Sink Wall Stainless Steel | AF9EHR 29VK83 9-OP-4816"28" x 20" x 12"12"33"25"3"28"20"€2,223.02
ADVANCE TABCO 9-OP-40DF Floor Mop Sink Wall Stainless Steel | AF9EHT 29VK84 9-OP-40DF16"20" x 16" x 10"10"25"21"3"--€2,895.95
ADVANCE TABCO 9-OP-24FM-FGL Mop Sink, 21-3/8 X 24 X 10 Inch D Bowl | CD7NWE 9-OP-24FM-FGL--------€2,531.03
ADVANCE TABCO 9-OP-24FM-FGR Mop Sink, 21-3/8 X 24 X 10 Inch D Bowl | CD7NWF 9-OP-24FM-FGR--------€2,531.03
ADVANCE TABCO 9-OP-24FM-FGRL Mop Sink, 21-3/8 X 24 X 10 Inch D Bowl | CD7NWG 9-OP-24FM-FGRL--------€2,620.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO 9-OP-48DF Floor Mop Sink Wall Stainless Steel
€2,862.45 /unit