ADVANCE TABCO 19-18-100KV Multiwash Hand Sink, Wall Mounted, 100 X 19-1/2 X 28-1/2 Inch Size | CD7NEN

ADVANCE TABCO 19-18-100KV Multiwash Hand Sink, Wall Mounted, 100 X 19-1/2 X 28-1/2 Inch Size

Item: CD7NEN Model: 19-18-100KV
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€4,416.98 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Sink

Shipping Info:

Ship weight (kg) 180
Ship height (cm)72.39
Ship length (cm)254
Ship width (cm)49.53
Country of OriginUS

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightBowl DepthBowl SizeSide SplashBack SplashWith Faucet / Without FaucetPrice
ADVANCE TABCO 7-PS-87 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TAZ 11U384 7-PS-8717 1/4"15 1/4"26 1/2"5"14" x 10"YesYesWith Faucet€2,413.58
ADVANCE TABCO 7-PS-30 Hand Sink Wall 21-1/4 Inch Length 17-1/4 Inch Width | AA3TBA 11U385 7-PS-3021 1/4"17 1/4"17 1/4"6"14" x 16"NoYesWith Faucet€1,951.95
ADVANCE TABCO 7-PS-81 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBB 11U386 7-PS-8117 1/4"15 1/4"26 1/2"5"14" x 10"NoYesWith Faucet€3,420.13
ADVANCE TABCO 7-PS-26 Hand Sink With Faucet 20 Inch Length 24 Inch Width | AA3TBC 11U387 7-PS-2620"24"13"5"-YesYesWith Faucet€2,311.25
ADVANCE TABCO 7-PS-76 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBD 11U388 7-PS-7617 1/4"15 1/4"17"5"-YesYesWith Faucet€1,555.60
ADVANCE TABCO 7-PS-20 Hand Sink Wall 17-1/4 Inch Length 17-1/4 Inch Width | AA3TBG 11U391 7-PS-2017 1/4"17 1/4"13"5"14" x 10"NoYesWith Faucet€300.30
ADVANCE TABCO 7-PS-60 Hand Sink Wall 17-1/4 Inch Length 15-1/4 Inch Width | AA3TBM 11U397 7-PS-6017 1/4"15 1/4"13"5"14" x 10"NoYesWith Faucet€489.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO 19-18-100KV Multiwash Hand Sink, Wall Mounted, 100 X 19-1/2 X 28-1/2 Inch Size
€4,416.98 /unit