Flat Shipping

Flat Shipping at €24.99 + VAT

ADVANCE PRODUCTS & SYSTEMS V06150 Flange Spray Shield L 37-9/16 In.PVC | AC9VCF 3KHP8

ADVANCE PRODUCTS & SYSTEMS V06150 Flange Spray Shield L 37-9/16 In.PVC

Item: AC9VCF Model: V06150Cross Ref: 3KHP8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€43.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpray Shield
ClassANSI 150
Length37.562"
MaterialPVC
Max. Pressure150 psi
Pipe Size6"
Temp. Range170°F
Width7.812"
ColorYellow
FeaturesReinforced Thread and Drawstring
For Flange ClassANSI Class 150
Maximum Pressure150 psi
Maximum Temperature170°F

Shipping Info:

Ship weight (kg) 0.171
Ship height (cm)2.54
Ship length (cm)33.02
Ship width (cm)22.86
HS code3926909980
Country of OriginUS

Product Variants

ProductModelTemp. RangeMaterialMax. PressureThicknessClassNumber Of PlyPrice
ADVANCE PRODUCTS & SYSTEMS PE005150 Flange Spray Shield L 14 inch | AC9VBK 3KHL4 PE005150170°FPolyethylene150 psi-ANSI 150-€12.62
ADVANCE PRODUCTS & SYSTEMS V005150 Flange Spray Shield 5 Inch PVC | AC9VBL 3KHL5 V005150170°FPVC150 psi3 PlyANSI 1503€12.62
ADVANCE PRODUCTS & SYSTEMS T005150 Flange Spray Shield 1/2 Inch PTFE | AC9VBM 3KHL6 T005150450°FPTFE150 psi3 PlyANSI 1503€34.46
ADVANCE PRODUCTS & SYSTEMS PE0075150 Flange Spray Shield L 15-3/16 inch | AC9VBN 3KHL7 PE0075150170°FPolyethylene150 psi-ANSI 150-€14.25
ADVANCE PRODUCTS & SYSTEMS T0075150 Flange Spray Shield 3/4 inch PTFE | AC9VBP 3KHL9 T0075150450°FPTFE150 psi3 PlyANSI 1503€34.46
ADVANCE PRODUCTS & SYSTEMS PE01150 Flange Spray Shield L 16-3/8 inch | AC9VBQ 3KHN1 PE01150170°FPolyethylene150 psi-ANSI 150-€14.25
ADVANCE PRODUCTS & SYSTEMS V01150 Flange Shield 1 inch PVC | AC9VBR 3KHN2 V01150170°FPVC150 psi-ANSI 150-€14.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE PRODUCTS & SYSTEMS V06150 Flange Spray Shield L 37-9/16 In.PVC
€43.46 /unit