ADAPT-ALL 9500-42MM Sealing Washer, Metal Bonded Washer, Steel, Cadmium Plated, Buna-N | CN8CHK

ADAPT-ALL 9500-42MM Sealing Washer, Steel, Not Gr., 2.09 In O.D., 1 17/25 In I.D., Silver, Gold

Item: CN8CHK Model: 9500-42MMCross Ref: 55DV29
In Stock

Get it by Thursday, Jun 12

€4.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
ApplicationSealing
ColorSilver, Gold
FinishCadmium Plated
GradeNon Graded
Inside Dia.1 17/25"
MaterialSteel
Max. Temp.220°F
Max. Thickness2.4 mm
Min. Temp.-40°F
Min. Thickness3.4 mm
Outside Dia.2.09"
System Of MeasurementMetric
Thickness3.4 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeMetal Bonded

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9500-42MM Sealing Washer, Steel, Not Gr., 2.09 In O.D., 1 17/25 In I.D., Silver, Gold
€4.74 /unit