ADAPT-ALL 9500-18MM Sealing Washer, Metal Bonded Washer, Steel, Cadmium Plated, Buna-N | CN8CJF

ADAPT-ALL 9500-18MM Sealing Washer, Steel, Not Gr., 1.02 In O.D., 0.74 In I.D., 2.4 mm Thk.

Item: CN8CJF Model: 9500-18MMCross Ref: 55DV22
In Stock

Get it by Tuesday, Jun 10

€0.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSealing Washer
ApplicationSealing
ColorSilver, Gold
FinishCadmium Plated
GradeNon Graded
Inside Dia.0.74"
MaterialSteel
Max. Temp.220°F
Max. Thickness2.4 mm
Min. Temp.-40°F
Min. Thickness1.5 mm
Outside Dia.1.02"
System Of MeasurementMetric
Thickness2.4 mm
Thickness Tolerance-0.2 mm to +0.2 mm
TypeMetal Bonded
For Screw SizeM18
Inside Diameter18.796 mm
Material Grade/classUngraded
Maximum Thickness2.4 mm
Metal MaterialSteel
Minimum Thickness1.5 mm
Outside Diameter26 mm

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9500-18MM Sealing Washer, Steel, Not Gr., 1.02 In O.D., 0.74 In I.D., 2.4 mm Thk.
€0.69 /unit