ADAPT-ALL 9059-2424 Adapter Bspp To Jic 1-7/8-12 1-1/2 Inch-11 | AA7UVZ 16P937

ADAPT-ALL 9059-2424 Adapter Bspp To Jic 1-7/8-12 1-1/2 Inch-11

Item: AA7UVZ Model: 9059-2424Cross Ref: 16P937
In Stock

Get it by Tuesday, Jun 10

€88.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Bspp Thread Size1 1/2"-11
ColorSilver
FinishSilver
Fitting MaterialTrivalent Chromium
Length2 3/5"
Male Jic Size13"
Max. Operating Pressure3000 psi
Thread TypeMale BSPP x Male JIC
CrimpableNo
Fitting MovementRigid
For Hose TypeHydraulic
Hose Fitting A Connection TypeNPTF
Hose Fitting A GenderMale
Hose Fitting A Size1 1/2"
Hose Fitting B Connection TypeNPTF
Hose Fitting B GenderMale
Hose Fitting B Size1 1/2"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F3000 psi
Overall Length2.6"
Thread Size1-1/2"-11

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)7.62
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307929000
Country of OriginCA

Product Variants

ProductModelFitting MaterialMax. Operating PressureBspp Thread SizeColorMale Jic SizePrice
ADAPT-ALL 9059-0402 Adapter Bspp To Jic 7/16-20 1/8 Inch-28 | AA7UVG 16P921 9059-0402Trivalent Chromium6000 psi1/8"-28Silver-€10.83
ADAPT-ALL 9059-0404 Adapter Bspp To Jic 7/16-20 1/4 Inch-19 | AA7UVH 16P922 9059-0404Trivalent Chromium6000 psi1/4"-19Silver-€9.68
ADAPT-ALL 9059-0406 Adapter Bspp To Jic 7/16-20 3/8 Inch-19 | AA7UVJ 16P923 9059-0406Trivalent Chromium6000 psi3/8"-19Silver-€15.56
ADAPT-ALL 9059-0504 Adapter Bspp To Jic 1/2-20 1/4 Inch-19 | AA7UVK 16P924 9059-0504Carbon Steel6000 psi1/4"-19Silver-€12.19
ADAPT-ALL 9059-0604 Adapter Bspp To Jic 9/16-18 1/4 Inch-19 | AA7UVL 16P925 9059-0604Trivalent Chromium6000 psi1/4"-19Silver-€10.46
ADAPT-ALL 9059-0606 Adapter Bspp To Jic 9/16-18 3/8 Inch-19 | AA7UVM 16P926 9059-0606Trivalent Chromium6000 psi3/8"-19Silver-€12.19
ADAPT-ALL 9059-0608 Adapter Bspp To Jic 9/16-18 1/2 Inch-14 | AA7UVN 16P927 9059-0608Trivalent Chromium6000 psi1/2"-14Silver-€17.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9059-2424 Adapter Bspp To Jic 1-7/8-12 1-1/2 Inch-11
€88.40 /unit