ADAPT-ALL 9033-20 Hydraulic Hose Adapter, Steel, 1 1/4 Inch Fitting Size, Female | CN8CFD

ADAPT-ALL 9033-20 Hydraulic Hose Adapter, Steel, 1 1/4 Inch Fitting Size, Female

Item: CN8CFD Model: 9033-20Cross Ref: 55DT51
In Stock

Get it by Tuesday, Jun 10

€21.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
For Hose TypeHydraulic
GradeGrade 12L14, Grade 12L15
Includes O-ringNo
MaterialSteel
Max. Working Pressure @ 70 Deg. F2500 psi
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FMaterialGradeFor Hose TypeIncludes O-ringPrice
ADAPT-ALL 9033-24 Hydraulic Hose Adapter, Steel, 1 1/2 Inch Fitting Size, Female | CN8CFC 9033-242500 psiSteelGrade 12L14, Grade 12L15HydraulicNo€30.32
ADAPT-ALL 9033-16 Hydraulic Hose Adapter, Steel, 1 Inch Fitting Size, Female | CN8CFE 9033-163500 psiSteelGrade 12L14, Grade 12L15HydraulicNo€12.12
ADAPT-ALL 9033-08 Hydraulic Hose Adapter, Steel, 1/2 Inch Fitting Size, Female | CN8CFF 9033-084000 psiSteelGrade 12L14, Grade 12L15HydraulicNo€5.31
ADAPT-ALL 9033-04 Hydraulic Hose Adapter, Steel, 1/4 Inch Fitting Size, Female | CN8CFG 9033-045000 psiSteelGrade 12L14, Grade 12L15HydraulicNo€3.66
ADAPT-ALL 9033-02 Hydraulic Hose Adapter, Steel, 1/8 Inch Fitting Size, Female | CN8CFH 9033-025000 psiSteelGrade 12L14, Grade 12L15HydraulicNo€4.11
ADAPT-ALL 9232-14 Hydraulic Hose Adapter, Steel, 14 mm Fitting Size, Male | CN8CFJ 9232-144500 psiSteelGrade 12L14, Grade 12L15HydraulicNo€4.53
ADAPT-ALL 9232-16 Hydraulic Hose Adapter, Steel, 16 mm Fitting Size, Male | CN8CFK 9232-164000 psiSteelGrade 12L14, Grade 12L15HydraulicNo€4.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9033-20 Hydraulic Hose Adapter, Steel, 1 1/4 Inch Fitting Size, Female
€21.26 /unit