ADAPT-ALL 9030-20 Hydraulic Hose Adapter, Carbon Steel, 1 1/4 Inch Fitting Size | CN8CDA

ADAPT-ALL 9030-20 Hydraulic Hose Adapter, Carbon Steel, 1 1/4 Inch Fitting Size

Item: CN8CDA Model: 9030-20Cross Ref: 55DT18
In Stock

Get it by Tuesday, Jun 10

€16.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
For Hose TypeHydraulic
GradeGrade 12L14, Grade 12L15
Includes O-ringNo
MaterialCarbon Steel
Max. Working Pressure @ 70 Deg. F2500 psi
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F2500 psi

Shipping Info:

Ship weight (kg) 0.297
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelMax. Working Pressure @ 70 Deg. FIncludes O-ringMaterialGradeFor Hose TypePrice
ADAPT-ALL 9028-24 Hydraulic Hose Adapter, Carbon Steel, 1 1/2 Inch Fitting Size | CN8CCX 9028-242000 psiYesCarbon SteelGrade 12L14, Grade 12L15Hydraulic€40.87
ADAPT-ALL 9030T-24 Hydraulic Hose Adapter, Carbon Steel, 1 1/2 Inch Fitting Size | CN8CCY 9030T-242500 psiNoCarbon SteelGrade 12L14, Grade 12L15Hydraulic€31.19
ADAPT-ALL 9030T-20 Hydraulic Hose Adapter, Carbon Steel, 1 1/4 Inch Fitting Size | CN8CCZ 9030T-202500 psiNoCarbon SteelGrade 12L14, Grade 12L15Hydraulic€22.33
ADAPT-ALL 9028-20 Hydraulic Hose Adapter, Carbon Steel, 1 1/4 Inch Fitting Size | CN8CDB 9028-202500 psiYesCarbon SteelGrade 12L14, Grade 12L15Hydraulic€66.00
ADAPT-ALL 9030-16 Hydraulic Hose Adapter, Carbon Steel, 1 Inch Fitting Size | CN8CDC 9030-163500 psiNoCarbon SteelGrade 12L14, Grade 12L15Hydraulic€7.38
ADAPT-ALL 9028-16 Hydraulic Hose Adapter, Carbon Steel, 1 Inch Fitting Size | CN8CDD 9028-163500 psiYesCarbon SteelGrade 12L14, Grade 12L15Hydraulic€15.76
ADAPT-ALL 9030T-16 Hydraulic Hose Adapter, Carbon Steel, 1 Inch Fitting Size | CN8CDE 9030T-163500 psiNoCarbon SteelGrade 12L14, Grade 12L15Hydraulic€9.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9030-20 Hydraulic Hose Adapter, Carbon Steel, 1 1/4 Inch Fitting Size
€16.49 /unit