ADAPT-ALL 9002-1612 Adapter Bspp To Jic 1-5/16-12 3/4 Inch-14 | AA7UVC 16P917

ADAPT-ALL 9002-1612 Adapter Bspp To Jic 1-5/16-12 3/4 Inch-14

Item: AA7UVC Model: 9002-1612Cross Ref: 16P917
In Stock

Get it by Thursday, Jun 12

€11.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
Adapter TypeStraight
Bspp Thread Size3/4"-14
ColorSilver
FinishSilver
Fitting MaterialTrivalent Chromium
Length2"
Max. Operating Pressure6000 psi
Thread TypeMale BSPP x Male JIC
CrimpableNo
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A Connection TypeJIC
Hose Fitting A GenderMale
Hose Fitting A Size1"
Hose Fitting B Connection TypeBSPP
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringYes
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F6000 psi
Overall Length2"
StandardsSAE/JIC 37°
Thread Size3/4"-14

Shipping Info:

Ship weight (kg) 0.1912
Ship height (cm)6.35
Ship length (cm)20.32
Ship width (cm)15.24
HS code7307929000
Country of OriginCA

Product Variants

ProductModelFitting MaterialMax. Operating PressureBspp Thread SizeColorMale Jic SizePrice
ADAPT-ALL 9002-0402 Adapter Bspp To Jic 7/16-20 1/8 Inch-28 | AA7UUN 16P904 9002-0402Trivalent Chromium6000 psi1/8"-28Silver-€3.61
ADAPT-ALL 9002-0404 Adapter Bspp To Jic 7/16-20 1/4 Inch-19 | AA7UUP 16P905 9002-0404Trivalent Chromium6000 psi1/4"-19Silver-€11.57
ADAPT-ALL 9002-0406 Adapter Bspp To Jic 7/16-20 3/8 Inch-19 | AA7UUQ 16P906 9002-0406Trivalent Chromium6000 psi3/8"-19Silver-€5.45
ADAPT-ALL 9002-0504 Adapter Bspp To Jic 1/2-20 1/4 Inch-19 | AA7UUR 16P907 9002-0504Trivalent Chromium6000 psi1/4"-19Silver-€3.97
ADAPT-ALL 9002-0604 Adapter Bspp To Jic 9/16-18 1/4 Inch-19 | AA7UUT 16P908 9002-0604Carbon Steel6000 psi1/4"-19Silver-€3.49
ADAPT-ALL 9002-0606 Adapter Bspp To Jic 9/16-18 3/8 Inch-19 | AA7UUU 16P909 9002-0606Trivalent Chromium6000 psi3/8"-19Silver-€3.87
ADAPT-ALL 9002-0608 Adapter Bspp To Jic 9/16-18 1/2 Inch-14 | AA7UUV 16P910 9002-0608Trivalent Chromium6000 psi1/2"-14Silver-€7.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9002-1612 Adapter Bspp To Jic 1-5/16-12 3/4 Inch-14
€11.64 /unit