ADAPT-ALL 9000-1212 Hydraulic Hose Adapter, 3/4 x 3/4 Inch Fitting Size, Male x Male, BSPP x BSPP, Rigid | CN8CAD

ADAPT-ALL 9000-1212 Hydraulic Hose Adapter, 3/4 x 3/4 Inch Fitting Size, Male x Male, BSPP x BSPP, Rigid

Item: CN8CAD Model: 9000-1212Cross Ref: 55DR35
In Stock

Get it by Tuesday, Jun 17

€7.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Hose Adapter
CrimpableNo
Fitting MaterialCarbon Steel
Fitting MovementRigid
Fitting ShapeStraight
For Hose TypeHydraulic
Hose Fitting A GenderMale
Hose Fitting A Size3/4"
Hose Fitting A TypeBSPP
Hose Fitting B Connection TypeBSPP
Hose Fitting B GenderMale
Hose Fitting B Size3/4"
Includes O-ringNo
Max. Working Pressure @ 70 Deg. F4000 psi
Hose Fitting A Connection TypeBSPP
Material Grade12L14, 12L15
Max. Working Pressure @ 70 F4000 psi

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting ShapeMax. Working Pressure @ 70 Deg. FFitting MovementIncludes O-ringHose Fitting A GenderHose Fitting A SizeHose Fitting A TypeHose Fitting B Connection TypePrice
ADAPT-ALL 9044-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Female x Female, BSPT x NPT | CN8BUJ 9044-2020Straight2500 psiRigidNoFemale1 1/4"BSPTNPT€35.48
ADAPT-ALL 9037-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Female x Male, BSPP x NPT, Rigid | CN8BUK 9037-2020Straight2500 psiRigidNoFemale1 1/4"BSPPNPT€29.03
ADAPT-ALL 9035-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Female, BSPP x NPT, Rigid | CN8BUL 9035-2020Straight2500 psiRigidNoMale1 1/4"BSPPNPT€50.88
ADAPT-ALL 9240-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Female, JIC x BSPP, Swivel | CN8BUM 9240-2020Straight2500 psiSwivelNoMale1 1/4"JICBSPP€52.14
ADAPT-ALL 9000-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Male, BSPP x BSPP, Rigid | CN8BUN 9000-2020Straight2500 psiRigidNoMale1 1/4"BSPPBSPP€26.97
ADAPT-ALL 9007-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Male, BSPP x NPT, Rigid | CN8BUP 9007-2020Straight2500 psiRigidNoMale1 1/4"BSPPNPT€25.51
ADAPT-ALL 9064-2020 Hydraulic Hose Adapter, 1 1/4 x 1 1/4 Inch Fitting Size, Male x Male, JIC x BSPT, Rigid | CN8BUQ 9064-2020Elbow2000 psiRigidNoMale1 1/4"JICBSPT€212.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAPT-ALL 9000-1212 Hydraulic Hose Adapter, 3/4 x 3/4 Inch Fitting Size, Male x Male, BSPP x BSPP, Rigid
€7.50 /unit