Flat Shipping

Flat Shipping at €24.99 + VAT

ADAMS RITE 8702-42 Rim Starwheel Bolt Exit Device Grade 1 | AB9QZU 2EVD4

ADAMS RITE 8702-42 Rim Starwheel Bolt Exit Device Grade 1

Item: AB9QZU Model: 8702-42Cross Ref: 2EVD4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€620.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRim Starwheel Bolt
Door HandingNon Handed
Door Width42"
FinishBronze
Fire RatedNo
For Door Thickness1 3/4"
Lockdown TypeHex Dogging
MaterialBronze
PerformanceHeavy Duty
TypeRim, Steel Or Wood Doors
Ansi GradeGrade 1
Door Height - Maximum84"
Door Thickness - Maximum2 1/4"
Door Thickness - Minimum1 3/4"
Door Width - Maximum42"
Door Width - Minimum30"
Exit Bar StyleTouchbar
Exit Device TypeRim
Fits Stile Width3 3/4"
Hand OrientationNon Handed
Ligature ResistanceNot Ligature Resistant
Outside Trim TypeNot Included
Performance Duty Rating1
Product TypeExit Device
StandardsNFPA 252, UL 305
Ul Fire RatingULC S104

Shipping Info:

Ship weight (kg) 4.2525
Ship height (cm)12.7
Ship length (cm)135.89
Ship width (cm)12.45
HS code8302419045
Country of OriginUS

Product Details:

    • Exit Device Type (Exit Device)

Product Variants

ProductModelDoor WidthFire RatedFinishMaterialFor Door ThicknessDoor HandingPerformanceLockdown TypePrice
ADAMS RITE 8802-42 Rim Starwheel Bolt Exit Device Grade 1 | AB9QZP 2EVC9 8802-4242"Not Fire RatedBronzeBronze1 3/4"Non HandedHeavy DutyHex Dogging€463.34
ADAMS RITE 8702-36 Rim Starwheel Bolt Exit Device Grade 1 | AB9QZR 2EVD2 8702-3636"NoBronzeBronze1 3/4"Non HandedHeavy DutyHex Dogging€501.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAMS RITE 8702-42 Rim Starwheel Bolt Exit Device Grade 1
€620.49 /unit