Flat Shipping

Flat Shipping at €24.99 + VAT

ADAMS RITE 8622MLR-36 Concealed Vertical Rod, Dark Bronze, Non-Handed | CN8BUE

ADAMS RITE 8622MLR-36 Concealed Vertical Rod, Dark Bronze, Non-Handed

Item: CN8BUE Model: 8622MLR-36Cross Ref: 55YF35
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,447.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Rod
Door HandingNon Handed
Exit Device TypeExit Device
FinishDark Bronze
Lockset FunctionExit
Ada CompliantNo
Overall Length36"
Overall Width2 15/16"
Product TypeConcealed Vertical Rod

Shipping Info:

Ship weight (kg) 4.77
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishDoor HandingFor Door ThicknessExit Device TypeLockset FunctionPrice
ADAMS RITE 8802EL-36-12 Rim Device Narrow, Dark Bronze, Non-Handed | CN8BUA 8802EL-36-12Dark BronzeNon Handed1 3/4"--€1,134.35
ADAMS RITE 8802EL-36-24 Rim Device Narrow, Dark Bronze, Non-Handed | CN8BUB 8802EL-36-24Dark BronzeNon Handed1 3/4"--€1,100.23
ADAMS RITE 8801EL-36-12 Rim Device Narrow, Satin Aluminum, Non-Handed | CN8BUC 8801EL-36-12Satin AluminumNon Handed1 3/4"--€1,162.68
ADAMS RITE 8801EL-36-24 Rim Device Narrow, Satin Aluminum, Non-Handed | CN8BUD 8801EL-36-24Satin AluminumNon Handed1 3/4"--€1,222.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAMS RITE 8622MLR-36 Concealed Vertical Rod, Dark Bronze, Non-Handed
€1,447.95 /unit