ADAM EQUIPMENT PT312-5M Floor Scale Base 3000kg/5000 lb. | AG9FAJ 19YN54

ADAM EQUIPMENT PT312-5M 7000015864 Floor Scale Base 3000kg/5000 lb.

Item: AG9FAJ Model: PT312-5MCross Ref: 19YN54 / 7000015864
In Stock

Get it by Tuesday, Jun 10

€1,364.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Platform
Application ModesWeight
Digital/mechanicalDigital
Overall Height4.312"
Overall Length47.203"
Overall Width47.203"
Platform FinishDiamond Plated
Platform MaterialSteel
Weighing Surface Depth48"
Weighing Surface Width48"
Basic Power SourceElectric
Batteries IncludedNo
Batteries RequiredNo
Body MaterialMild Steel
Calibration CertificateNo Certificate
ColorBlue
Cord Length3 ft.
Overall Depth47 1/4"
Scale ApplicationPallet Weighing
Scale Graduations0.5 Kg, 1 lbs.
Scale TypeFloor
Scale Use LocationLoading Dock
StandardsNTEP 12-016
Voltage120V AC
Weight Capacity5000 lbs.

Shipping Info:

Ship weight (kg) 263.9
Ship height (cm)121.92
Ship length (cm)121.92
Ship width (cm)25.4
HS code8423820010
Country of OriginUS

Product Details:

    • Washdown : No

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT PT312-5M 7000015864 Floor Scale Base 3000kg/5000 lb.
€1,364.34 /unit