ADAM EQUIPMENT PT112+GK Electronic Floor Scale 1000kg/2500 lb. | AG9FAN 19YN58

ADAM EQUIPMENT PT112+GK Electronic Floor Scale 1000kg/2500 lb.

Item: AG9FAN Model: PT112+GKCross Ref: 19YN58
In Stock

Get it by Wednesday, Jun 11

€1,804.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Scale with Remote Indicator
Application ModesAnimal Weighing, Check Weighing, Dynamic, Part Counting, Percentage Weighing, Weighing
Digital/mechanicalDigital
Display TypeLCD
Housing MaterialPlastic
Overall Height4.312"
Overall Length47.203"
Overall Width47.203"
Platform FinishDiamond Plated
Platform MaterialSteel
Power UnitAC Adapter, Rechargeable Battery
Weighing Surface Depth48"
Weighing Surface Width48"
Batteries IncludedYes
Batteries RequiredNo
Battery TypeSealed Lead Acid
Body MaterialMild Steel
Calibration CertificateNo Certificate
ColorBlue
Cord Length15 ft.
Display Character Height13/16"
Floor Scale TypePlatform
IncludesAC Adapter/Charger, Indicator
InterfaceRS232
Overall Depth47 1/4"
Plug TypeTwo Prong
Scale ApplicationPallet Weighing
Scale DisplayDigital
Scale FeaturesLow profile
Scale Graduations0.2Kg, 0.5 lbs.
Scale TypePlatform Floor
Scale Use LocationLoading Dock
StandardsCE, FCC, UL
Voltage12V DC
Weight Capacity2500 lbs.

Shipping Info:

Ship weight (kg) 180
Ship height (cm)10.8
Ship length (cm)120.02
Ship width (cm)120.02
Country of OriginUS

Product Details:

    • Washdown : No

Product Variants

ProductModelWeighing Surface DepthWeighing Surface WidthOverall HeightPlatform FinishDisplay TypeOverall WidthHousing MaterialOverall LengthPrice
ADAM EQUIPMENT PT312-5GK Electronic Floor Scale 3000kg/5000 lb. | AG9FAP 19YN59 PT312-5GK48"48"4.312"Diamond PlatedLCD47.203"Plastic47.203"€1,819.03
ADAM EQUIPMENT PT312-10GK Electronic Floor Scale 4500kg/10000 lb. | AG9FAQ 19YN60 PT312-10GK48"48"4.312"Diamond PlatedLCD47.203"Plastic47.203"€1,757.73
ADAM EQUIPMENT PT112+GKAM Electronic Floor Scale 1000kg/2500 lb. | AG9FAR 19YN61 PT112+GKAM48"48"4.312"Diamond PlatedLCD47.203"Plastic47.203"€1,757.73
ADAM EQUIPMENT PT312-5GKAM Electronic Floor Scale 3000kg/5000 lb. | AG9FAT 19YN62 PT312-5GKAM48"48"4.312"Diamond PlatedLCD47.203"Plastic47.203"€1,857.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT PT112+GK Electronic Floor Scale 1000kg/2500 lb.
€1,804.46 /unit