ADAM EQUIPMENT LPB 423E  | CV9ERG

ADAM EQUIPMENT LPB 423E 1010014888 Compact Bench Scale, 420 G Capacity, 1 Mg Scale Graduations, Lcd

Item: CV9ERG Model: LPB 423ECross Ref: 39DM08 / 1010014888
In Stock

Get it by Tuesday, Jun 17

€1,101.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Application ModesCheck Counting, Check Weighing, Density Determination, Display Holding, Dynamic Animal Weighing, Net Total Weighing, Parts Counting, Peak Holding, Percentage Weighing, Weighing
Capacity420g
Display TypeLCD
Housing MaterialABS
IncludesAC Adapter
Linearity0.004g
Overall Height219 mm
Overall Length14 3/4"
Overall Width8 13/16"
Platform Length4 3/4"
Platform Material304 Stainless Steel
Platform Width4 3/4"
Power UnitAC Adapter
Readability0.001g
Repeatability0.001g
Scale Connection PortsRS-232, USB, USB Ports
Scale Graduations1 mg
Scale MechanismDigital
Scale Sub-categoryPrecision Balance
Stabilization Time3 sec.
StandardsCE, CSA, FCC, UL
WashdownNot Washable
Weighing Unitsct, Custom, dr, dwt, g, GN, mg, mm, ozt, t, tl.H, tl.S, tl.T

Shipping Info:

Ship weight (kg) 11
Ship height (cm)53.09
Ship length (cm)39.12
Ship width (cm)41.91
HS code9016002000
Country of OriginUS

Product Details:

Luna precision balances deliver a combination of durability, performance and elegance. The stylish LCD shows results in 24mm blue digits on a contrasting black background for enhanced visibility. Collect and transmit information quickly to printers and computers with USB and RS-232 interfaces.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT LPB 423E 1010014888 Compact Bench Scale, 420 G Capacity, 1 Mg Scale Graduations, Lcd
€1,101.99 /unit