ADAM EQUIPMENT CPWPLUS 150W  | CV9EMR

ADAM EQUIPMENT CPWPLUS 150W 700000036

Item: CV9EMR Model: CPWPLUS 150WCross Ref: 15Y041 / 700000036
In Stock

Get it by Friday, Jun 13

€440.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ApplicationReceiving, Shipping
Application ModesAnimal, Dynamic Weighing, Weighing
Batteries IncludedNo
Battery TypeAlkaline
Calibration CertificateYes
ColorGray
Digital/mechanicalDigital
Display Character Height7/8"
Floor Scale TypeGeneral Purpose
Number Of Display Characters5
Plug TypeTwo Prong
Scale DisplayDigital
Scale FeaturesAuto Power-Off, Data Hold, External Battery Power, External Calibration, Tare Function, Zero-Tracking
Scale ItemPlatform Bench Scale
Scale Use LocationShipping
WashdownNo
Weighing Surface Height2"
Weighing Surface MaterialStainless Steel
Basic Power SourceBattery, Electric
Batteries RequiredNo
Bench Scale Capacity330 lbs.
Bench Scale Graduations0.05 Kg
Body MaterialMild Steel
Cord Length3 ft.
IncludesAC Adapter, Color Coded Keys, Wall Mount Bracket
InterfaceRS232
Number Of Batteries Required6
Overall Depth23 5/8"
Overall Height3 1/8"
Overall Width35 3/8"
Scale ApplicationReceiving, Shipping
Scale FunctionsAllowing Time To Elapse Without Losing the Result, Hold Function Freezes the Displayed Weight
Scale Graduations0.05 Kg, 0.1 lbs.
Scale TypePlatform Floor
StandardsCE, CUL
Voltage12V DC
Weighing Surface Depth23 5/8"
Weighing Surface Width35 3/8"
Weighing Unitskg, lb, lb/oz, oz
Weight Capacity330 lbs.

Shipping Info:

Ship weight (kg) 29
Ship height (cm)104.14
Ship length (cm)12.7
Ship width (cm)55.88
HS code8423100010
Country of OriginCN

Product Details:

Durable and versatile, CPWplus weighing scales feature a wide selection of sizes and configurations. The CPWplus is able to accommodate many industrial jobs, including concrete testing in the field, warehouse tasks, or shipping and receiving duties.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT CPWPLUS 150W 700000036
€440.49 /unit