ADAM EQUIPMENT AELP 1000 [Gka] Pallet Beam Scale, 2, 200 lb Weight Capacity, 52 3/8 Inch Width Surface Dp, 0.5 lb/0.2 kg | CN8BQT

ADAM EQUIPMENT AELP 1000 [Gka] 7000015808 Pallet Beam Scale, 2200 Lb Weight Capacity, 52 3/8 Inch Width Surface Depth

Item: CN8BQT Model: AELP 1000 [Gka]Cross Ref: 48ZT91 / 7000015808
In Stock

Get it by Tuesday, Jun 10

€1,895.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScale
ApplicationLumber
Basic Power SourceElectric
Batteries IncludedNo
Battery RequirementsNo
Body MaterialSteel
Cable Length15 ft.
Calibration CertificateYes
ColorBlue
Digital/mechanicalDigital
Display Character Height7/8"
Display TypeLCD
Floor Scale TypeBeam Scale
For Use With115 Vac
Housing MaterialSteel
InterfaceRS232
Number Of Display Characters6
Overall Depth52 3/8"
Overall Height3 1/4"
Overall Width4 7/8"
Platform MaterialSteel
Plug TypeTwo Prong
Scale ApplicationLumber
Scale DisplayDigital
Scale FeaturesAuto Power Off, Automatic Zero Tracking, Pre Set Tare, Semi Automatic
Scale FunctionsAccumulating Memory, Animal Weighing, Automatic External Calibration, Check Weighing, Check-Counting, Parts Counting, Weighing
Scale Graduations0.2 Kg
Scale ItemFloor Scale With Remote Indicator
Scale Sub-categoryPallet Scale
Scale TypeAdjustable Floor Scale
Scale Use LocationManufacturing
Voltage12V DC
WashdownNo
Weighing Capacity2200 lbs.
Weighing Surface Depth52 3/8"
Weighing Surface Height3 3/8"
Weighing Surface MaterialSteel
Weighing Surface Width4 7/8"
Batteries RequiredNo
Cord Length15 ft.
StandardsCSA, CE, UL
Weight Capacity2200 lbs.

Shipping Info:

Ship weight (kg) 80.4
Ship height (cm)149.86
Ship length (cm)12.7
Ship width (cm)12.7
HS code8423820010
Country of OriginCN

Product Details:

AELP pallet beams are durable weighing machines that can be adjusted according to the size of the object being weighed, including containers, platforms and cages. Suitable for industrial and agricultural environments.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT AELP 1000 [Gka] 7000015808 Pallet Beam Scale, 2200 Lb Weight Capacity, 52 3/8 Inch Width Surface Depth
€1,895.16 /unit