Flat Shipping

Flat Shipping at €24.99 + VAT

ADAM EQUIPMENT 700400024 Ac Adapter Black Smooth | AF6MWE 19YP12

ADAM EQUIPMENT 700400024 Ac Adapter Black Smooth

Item: AF6MWE Model: 700400024Cross Ref: 19YP12
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Adapter
ColorBlack
FinishSmooth
Plug TypeTwo Prong
Compatible Grainger Part Number54YN19
Compatible Mfg. Model NumberEAB 2251i
Cord Length3 ft.
Product TypeAC Adapter
StandardsUL LISTED
Voltage120V AC

Shipping Info:

Ship weight (kg) 0.35
Ship height (cm)20.32
Ship length (cm)15.24
Ship width (cm)10.16
HS code8423900080
Country of OriginCN

Product Variants

ProductModelColorFinishPlug TypePrice
ADAM EQUIPMENT 301407325 Ac Adapter Black Smooth | AF6MWD 19YP11 301407325BlackSmoothTwo Prong€83.09
ADAM EQUIPMENT 302409160 Ac Adapter Black Smooth | AF6MWF 19YP13 302409160BlackSmoothTwo Prong€83.09
ADAM EQUIPMENT 302409160-R Ac Adapter Black Smooth | AF6MWG 19YP14 302409160-RBlackSmooth-€83.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT 700400024 Ac Adapter Black Smooth
€90.87 /unit