ADAM EQUIPMENT 700100099 Carrying Case Black | AF6MVT 19YN98

ADAM EQUIPMENT 700100099 700100099 Carrying Case Black

Item: AF6MVT Model: 700100099Cross Ref: 19YN98 / 700100099
In Stock

Get it by Thursday, Jun 12

€86.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarrying Case
ColorBlack
FinishTextured
Compatible Grainger Part Number15Y048, 8DG40, 8DG41, 9RCP4, 9TAJ8
Compatible Mfg. Model NumberCPWPlus 15, CPWPlus 150, CPWPlus 35, CPWPlus 6, CPWPlus 75
Depth25"
Height6"
MaterialAluminum, Foam, Plastic
Product TypeScale Carrying Case
Width21"

Shipping Info:

Ship weight (kg) 12
Ship height (cm)15.24
Ship length (cm)63.5
Ship width (cm)53.34
HS code8423900080
Country of OriginUS

Product Details:

Protect your CPWplus from the rigors of transportation with this robust hard carrying case with lock.

Product Variants

ProductModelColorFinishPrice
ADAM EQUIPMENT 302000001 Carrying Case Black | AF6MVU 19YN99 302000001BlackTextured€68.37
ADAM EQUIPMENT 700100211 Carrying Case Black | AF6MVV 19YP01 700100211BlackTextured€52.28
ADAM EQUIPMENT 308002042 Carrying Case Black | AF6MVW 19YP02 308002042BlackTextured€60.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADAM EQUIPMENT 700100099 700100099 Carrying Case Black
€86.63 /unit