Flat Shipping

Flat Shipping at €24.99 + VAT

ACURITE 01528MCB Wireless Weather Station, AcuRite Iris, 2 Pieces, Color LCD, 330 ft Range | CN8BMX

ACURITE 01528MCB Wireless Weather Station, 2 Pieces, Color LCD, 330 ft Range

Item: CN8BMX Model: 01528MCBCross Ref: 53DR02
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€289.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeather Station
Air Velocity Display UnitsKph, Mph
Air Velocity Range0 mph to 99 mph
AlarmsNo
Barometric PressureYes
Battery IncludedNo
Bluetooth EnabledNo
Data LoggingNo
Dew PointYes
Display Screen TypeColor LCD
FeaturesData Logger, Wind Chill, Wind Direction, Forecast Ability, Calendar, Self-Calibrating Forecasting, Dew Point, Heat Index
Heat IndexYes
Humidity Range1% to 99%
Includes CaseNo
Includes Nist-traceable Calibration CertificateNo
Includes SoftwareNo
Indoor Temp. Range32°F to 122°F, 0°C to 50°C
Ip Rating, Nema RatingNot Rated
Min./max. MemoryNo
Mounting Hardware IncludedYes
Mounting TypeTabletop
Operating Humidity Range1% to 99%
Operating Temp. Range-40°F to +158°F, +32°F to +122°F
Outdoor Temp. Range-40°F to +158°F, -40°C to +70°C
Power Source(4) AA Alkaline Or Lithium Batteries (Sensor), (6) AA Alkaline Batteries (Display), 5V Power Adapter (Display)
Rainfall Measurement Range0" to 393"
Sensor TypeHumidity, Rainfall, Temperature, Wind Direction, Wind Speed
Solar Radiation SensorNo
Temp. Range-40° to +158° , -40° to +70°
Temperature Display UnitsCelsius, Fahrenheit
Transmission Range330 ft.
Uv SensorNo
Weather Sensor TypeHumidity, Rainfall, Temperature, Wind Direction, Wind Speed
Wi-fi CompatibleNo
Wind ChillYes
Wind Velocity0 mph to 111.8 mph
Wireless Signal Strength433 MHz
Data Update Frequency18 sec. (Wind Speed), 30 sec. (Wind Direction), 36 sec. (Outdoor Temperature & Humidity), 60 sec. (Indoor Temperature & Humidity)
IncludesAnchors and Screws
Includes BatteriesNo
Includes Mounting HardwareYes
Ip/nema RatingNot Rated
Manufacturer Warranty Length1 yr.
Min/max MemoryNo
Number Of Pieces2
Operating Temperature Range-40°F to 158°F Outdoor, 32°F to 122°F Indoor
Sampling Rate18 sec (Wind Speed), 30 sec (Wind Direction), 36 sec (Outdoor Temperature & Humidity), 60 sec (Indoor Temperature & Humidity)
SeriesAcuRite Iris
StandardsINDUSTRY CANADA LICENSE-EXEMPT RSS STANDARD
Temperature Range-40°F to +158°F (Outdoor), 32°F to +122°F (Indoor)

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDisplay Screen TypeTransmission RangeAlarmsDew PointMounting Hardware IncludedTemp. RangeOperating Humidity RangeSampling RatePrice
ACURITE 02077M Wireless Weather Station, AcuRite, 2 Pieces, Backlit Color LCD, 330 ft Range | CN8BMU 02077MBacklit Color LCD330 ft.NoNoNo-40° to +158°1% to 99%16 sec.€80.15
ACURITE 00638A4 Wireless Weather Station, AcuRite Notos, 2 Pieces, Color LCD, 330 ft Range | CN8BMV 00638A4Color LCD330 ft.NoYesYes-40° to +158°1% to 99%, 16% to 98%18 sec.€199.56
ACURITE 75077A3M Wireless Weather Station, AcuRite, 2 Pieces, Color LCD, 330 ft Range, Temp | CN8BMY 75077A3MColor LCD330 ft.NoNoNo-40° to +158°--€79.93
ACURITE 01021MCB Wireless Weather Station, AcuRite, 3 Pieces, Color LCD, 30 m Range | CN8BMZ 01021MCBColor LCD30mYesYesNo-40° to +158°1% to 99%60 sec.€162.36

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACURITE 01528MCB Wireless Weather Station, 2 Pieces, Color LCD, 330 ft Range
€289.09 /unit