Flat Shipping

Flat Shipping at €24.99 + VAT

ACURITE 00256M Anemometer, Rotating Vane, LCD, 0 to 1, 990 fpm, ±3% Accuracy, Humidity Sensing | CN8BMJ

ACURITE 00256M Anemometer, Rotating Vane, LCD, 0 to 1, 990 fpm, +/-3% Accuracy, Humidity Sensing

Item: CN8BMJ Model: 00256MCross Ref: 53DP70
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€76.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnemometer
Air Velocity Accuracy-3% to +3%
Air Velocity Resolution0.1 FPM
Auto Power OffYes
Battery ChemistryAlkaline
Body StyleFull Size
Case ColorBlack
Data HoldNo
Data LoggingNo
Data StorageNo
DisplayLCD
Display TypeDigital
Humidity Accuracy-1% to +1%
Humidity SensingYes
IncludesHandheld Anemometer, Storage Pouch
InterfaceNot Applicable
Max. Relative Humidity Measured99%
Maximum Air Volume MeasuredNot Applicable
Maximum Dew Point MeasuredNot Applicable
Maximum Hot Wire Probe LengthNot Applicable
Min. Relative Humidity Measured1%
Minimum Dew Point MeasuredNot Applicable
Minimum Hot Wire Probe LengthNot Applicable
No. Of Batteries Required3
Power SourceBattery
Probe Dia.1.66"
Relative Humidity Accuracy-1% to +1%
Relative Humidity Range1% to 99%
Resolution17 FPM
Sensing MethodRotating Vane
Special FeaturesIntegrated Inspection Light, Momentary Backlight, Tripod-Ready
Vane MaterialPlastic
Vane Probe Attachment StyleFixed
Velocity0 kmph to 97 kmph , 0 knots to 52 knots , 0 mph to 60 mph , 0 mps to 27 mps , 0-1990 FPM
Wind Speed UnitsKnot, Mph

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACURITE 00256M Anemometer, Rotating Vane, LCD, 0 to 1, 990 fpm, +/-3% Accuracy, Humidity Sensing
€76.74 /unit