Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY SENSOR SWITCH CMRB 50 480 Occupancy Sensor Pir 1400 Sq. Feet | AE8LNW 6DXE9

ACUITY SENSOR SWITCH CMRB 50 480 Occupancy Sensor Pir 1400 Sq. Feet

Item: AE8LNW Model: CMRB 50 480Cross Ref: 6DXE9
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€173.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Bay Occupancy Sensor
ColorWhite
Compatible WithFluorescent And Incandescent Fixtures
Coverage1400 sq. ft.
Installation TypeFixture Mount
Minute30 sec. to 20 min.
Operating Temp. Range+14°F to +160°F
Sensor TypePassive Infrared
Time DelayAdaptive/Manual
Timer30 sec. to 20 min.
Timer Range30 sec. to 20 min.
Viewing Angle50°
Watts @ 120v1500 W
Communication MethodHard Wired
Coverage Angle50°
Installation LocationFixture
Lighting TechnologyFluorescent, Incandescent, LED
Load Rating @ 120v Ac800 W/6.67A (Incandescent)
Load Rating @ 480v Ac2400 VA (Fluorescent, Incandescent, LED)
Manufacturer Warranty5 yrs. Limited
Maximum Coverage Area1400 sq. ft.
Maximum Mounting Height15 ft.
Maximum Operating Temperature185°F
Maximum Time Delay20 min.
Minimum Mounting Height7 ft.
Minimum Operating Temperature14°F
Minimum Time Delay30 sec.
Operating Voltage480V AC
Overall Depth1.55"
Overall Width4.55"
Sensing TechnologyPassive Infrared (PIR)
Sensor OperationOccupancy
SeriesCMRB Series
StandardsCUL LISTED, ROHS COMPLIANT
Time Delay Adjustment MethodAdaptive, Manual
Voltage TypeLine Voltage

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)11.68
Ship length (cm)11.68
Ship width (cm)6.6
HS code8536509065
Country of OriginUS

Product Variants

ProductModelCoverageWatts @ 120vViewing AngleSensor TypeOperating Temp. RangeTime DelayWatts @ 277vPrice
ACUITY SENSOR SWITCH CMR 6 Occupancy Sensor Pir 2827 Sq. Feet | AE8LNP 6DXE3 CMR 62827 sq. ft.800 W360°Passive Infrared+14°F to +160°FAdaptive/Manual1200 W€180.20
ACUITY SENSOR SWITCH CMRB 50 Occupancy Sensor Pir 1400 Sq. Feet | AE8LNV 6DXE8 CMRB 501400 sq. ft.800 W50°Passive Infrared+14°F to +160°FAdaptive/Manual1200 W€184.29
ACUITY SENSOR SWITCH CMRB 6 Occupancy Sensor Pir 2827 Sq. Feet | AE8LNX 6DXF0 CMRB 62827 sq. ft.800 W360°Passive Infrared+14°F to +160°FAdaptive/Manual1200 W€134.68
ACUITY SENSOR SWITCH CMRB 6 480 Occupancy Sensor Pir 2827 Sq. Feet | AE8LNY 6DXF1 CMRB 6 4802827 sq. ft.1500 W360°Passive Infrared+14°F to +160°FAdaptive/Manual-€187.24
ACUITY SENSOR SWITCH CMRB 6 LT Occupancy Sensor Pir 2827 Sq. Feet | AE8LNZ 6DXF2 CMRB 6 LT2827 sq. ft.800 W360°Passive Infrared+14°F to +160°FAdaptive/Manual1200 W€184.48
ACUITY SENSOR SWITCH CMRB 6 P Occupancy Sensor Pir 2827 Sq. Feet | AE8LPA 6DXF3 CMRB 6 P2827 sq. ft.800 W360°Passive Infrared+14°F to +160°FAdaptive/Manual1200 W€214.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACUITY SENSOR SWITCH CMRB 50 480 Occupancy Sensor Pir 1400 Sq. Feet
€173.42 /unit