Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA ZL1NL483000LMFSTMVOLT40K80CRIWH LED Striplight 41 Watt 3000 lumens 120/277V | AH7JRG 36UX13

LITHONIA LIGHTING ZL1NL483000LMFSTMVOLT40K80CRIWH LED Striplight 41 Watt 3000 lumens 120/277V

Item: AH7JRG Model: ZL1NL483000LMFSTMVOLT40K80CRIWHCross Ref: 36UX13
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Striplight
Color Temp.4000 K
Cri80
Dimmable / Non-dimmableDimmable
Green Certification Or Other RecognitionDesignlights Consortium (DLC)
Height2 1/8"
Led Replacement For1 LAMP LFL
Length48"
Lumens3293 lm
Lumens Per Watt131 lm/W
Number Of Light Bars1
Rated Life50000 hrs.
Temp. Range-4°F to +86°F
Voltage120-277V AC
Warranty5 yrs.
Wattage25 W
Width2.187"

Shipping Info:

Ship weight (kg) 2.52
Ship height (cm)6.1
Ship length (cm)125.48
Ship width (cm)7.62
Country of OriginMX

Product Variants

ProductModelLed Replacement ForWattageLumensLumens Per WattColor Temp.VoltageDimmable / Non-dimmablePrice
ACUITY LITHONIA ZL1NL485000LMFSTMVOLT40K80CRIWH LED Striplight 31 Watt 5000 lumens 120/277V | AH7JRF 36UX12 ZL1NL485000LMFSTMVOLT40K80CRIWH2 LAMP LFL42 W5265 lm125 lm/W4000 K120-277V ACDimmable€249.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING ZL1NL483000LMFSTMVOLT40K80CRIWH LED Striplight 41 Watt 3000 lumens 120/277V
€213.35 /unit