Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA WL2 08L EZ1 LP835 LED Stairwell Fixture 809 Lumens 3500K | AH6YTV 36MG19

LITHONIA LIGHTING WL2 08L EZ1 LP835 LED Stairwell Fixture 809 Lumens 3500K

Item: AH6YTV Model: WL2 08L EZ1 LP835Cross Ref: 36MG19
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€238.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Stairwell Fixture
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index82
Color Temp.3500 K
Dimmable / Non-dimmableYes
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture Height3 7/8"
Fixture Housing ColorWhite
Fixture Housing MaterialSteel
Fixture Length23 3/8"
Fixture ShapeRectangle
Fixture TypeStrip Light
Fixture Width4 3/4"
For Use With0-10V Dimming System
Green Certification Or Other RecognitionDesignlights Consortium (DLC)
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height3 7/8"
Housing ColorWhite
Housing MaterialSteel
Ip RatingNot Rated
Length23.38"
Lens ShapeArchitectural
Lens TypeDiffuser
Light ColorWhite
Lighting CertificationUnrated
LinkableNo
Linkable Up ToUnlinkable
Lumens809 lm
Lumens Per Watt108 lm/W
Mounting StyleCeiling, Surface, Wall
Nominal Height3 7/8"
Nominal Width4 3/4"
Overall Height3 7/8"
Overall Length23 1/4"
Overall Width4 3/4"
Sensor TypeNo Sensor
Warranty5 yrs.
Wattage7.5 W
Width4 3/4"
Color Temperature3500 K
DimmableYes
Dimming Method0-10V
Dimming Range1% to 100%
FinishHigh Gloss, Powder Coated
For Bulb TypeIntegrated LED
For Max. Bulb Wattage7 W
Led Replacement For2 Lamp T8
Light TechnologyLED
Max. Fixture Wattage7.5 W
Nominal Length2 ft.
Rated Life60000 hrs.
SeriesWL2 Series
StandardsCSA CERTIFIED, NGL 13
Voltage120/277V

Shipping Info:

Ship weight (kg) 2.1375
Ship height (cm)11.68
Ship length (cm)72.64
Ship width (cm)15.75
Country of OriginMX

Product Details:

    • Dimmable : Yes
    • Fixture Shape : Rectangle

Product Variants

ProductModelColor Temp.HeightLumensLumens Per WattWattageSensor TypeNominal HeightHousing MaterialPrice
ACUITY LITHONIA WL4 20L EZ1 LP835 LED Stairwell Fixture 2152 Lumens 3500K | AH6YTQ 36MG15 WL4 20L EZ1 LP8353500 K3 7/8"2152 lm115 lm/W18.7 WNo Sensor3 7/8"Steel€311.71
ACUITY LITHONIA WL4 20L EZ1 LP840 LED Stairwell Fixture 2255 Lumens 4000K | AH6YTR 36MG16 WL4 20L EZ1 LP8404000 K3 7/8"2255 lm121 lm/W18.7 WNo Sensor3 7/8"Steel€311.71
ACUITY LITHONIA WL4 30L EZ1 LP840 LED Stairwell Fixture 3251 Lumens | AH6YTT 36MG17 WL4 30L EZ1 LP8404000 K3 7/8"3251 lm115 lm/W28.2 WNo Sensor3 7/8"Steel€423.83
ACUITY LITHONIA WL4 30L EZ1 LP835 LED Stairwell Fixture 3095 Lumens | AH6YTU 36MG18 WL4 30L EZ1 LP8353500 K3 7/8"3095 lm110 lm/W28.2 WNo Sensor3 7/8"Steel€372.99
ACUITY LITHONIA WL2 08L EZ1 LP840 LED Stairwell Fixture 848 Lumens 4000K | AH6YTW 36MG20 WL2 08L EZ1 LP8404000 K3 7/8"848 lm113 lm/W7.5 WNo Sensor3 7/8"Steel€216.25
ACUITY LITHONIA WL2 12L EZ1 LP835 LED Stairwell Fixture 1249 Lumens 3500K | AH6YTX 36MG21 WL2 12L EZ1 LP8353500 K3 7/8"1249 lm102 lm/W12.2 WNo Sensor3 7/8"Steel€267.05
ACUITY LITHONIA WL2 12L EZ1 LP840 LED Stairwell Fixture 1311 Lumens 4000K | AH6YTY 36MG22 WL2 12L EZ1 LP8404000 K3 7/8"1311 lm107 lm/W12.2 WNo Sensor3 7/8"Steel€260.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING WL2 08L EZ1 LP835 LED Stairwell Fixture 809 Lumens 3500K
€238.88 /unit