Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA RO8 AR Downlight Trim 9 Inch Length | AF7NBR 22CK54

LITHONIA LIGHTING RO8 AR Downlight Trim 9 Inch Length

Item: AF7NBR Model: RO8 ARCross Ref: 22CK54
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Can Light Trim
Ceiling TypeFlat Ceiling
Height8"
Length9"
Nominal Aperture Size8"
Nominal Size8"
Reflector Or Baffle ColorWhite
Trim ColorWhite
Trim Color - Recessed Down LightWhite
Trim MaterialPlastic
Trim StyleBaffle , Lensed
Width9 1/4"
Environmental RatingWet Location Rated
Lighting TechnologyLED
Series220 Series

Shipping Info:

Ship weight (kg) 0.5895
Ship height (cm)17.53
Ship length (cm)26.67
Ship width (cm)27.69
HS code9405106020

Product Details:

    • Special Features: Semispecular

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING RO8 AR Downlight Trim 9 Inch Length
€50.23 /unit