Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA LBL2 LP840 Led Wraparound Fixture 1 x 2 4000k | AD6QTK 48H443

LITHONIA LIGHTING LBL2 LP840 Led Wraparound Fixture 1 x 2 4000k

Item: AD6QTK Model: LBL2 LP840Cross Ref: 48H443
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€213.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Wraparound Fixture
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index82
Color Temp.4000 K
Dimmable / Non-dimmableNo , Yes
Emergency Battery BackupNo
FinishHigh Gloss
Fixture Ballast TypeNo Ballast Required
Fixture Height2 3/4"
Fixture Housing ColorWhite
Fixture Length24"
Fixture ShapeRectangle
Fixture TypeWraparound Light
Fixture Width10"
For Use With0-10V Dimming System
Green Environmental AttributeProduct Contributes To Reducing Energy Consumption
Height2 3/4"
Housing ColorWhite
Housing MaterialSteel
Ip RatingNot Rated
Led Replacement For2 LAMP LFL
Length24"
Lens ShapeBeveled Square
Lens TypeDiffuser
Light ColorWhite
LinkableNo
Linkable Up ToUnlinkable
Lumens2000 lm
Lumens Per Watt76 lm/W
Mounting StyleSurface, Suspended
Nominal Height2 3/4"
Nominal Width10"
Rated Life50000 hrs.
ShapeRectangle
Temp. Range-20°F to +104°F
Voltage120-277V AC
Warranty5 yrs.
Wattage26 W
Width10"
Color Temperature4000 K
DimmableYes
Dimming Method0-10V
For Bulb TypeIntegrated LED
For Max. Bulb Wattage17 W
Lens MaterialAcrylic
Light TechnologyLED
Lighting CertificationDLC 5
Max. Fixture Wattage17 W
Nominal Length2 ft.
Overall Height2 3/4"
Overall Length24"
Overall Width10"
Sensor TypeNo Sensor
SeriesLBL2 Series
StandardsCCSAUS CERTIFIED, LISTED FOR DAMP LOCATIONS

Shipping Info:

Ship weight (kg) 2.8575
Ship height (cm)8.13
Ship length (cm)62.23
Ship width (cm)28.7
HS code9405103000
Country of OriginMX

Product Variants

ProductModelColor Temp.LumensLumens Per WattRated LifeTemp. RangeColor Rendering IndexDimmable / Non-dimmableLens ShapePrice
ACUITY LITHONIA LBL2 LP835 Led Wraparound Fixture 1 x 2 3500k | AD6QTJ 48H442 LBL2 LP8353500 K2000 lm76 lm/W50000 hrs.-20°F to +104°F82NoBeveled Square€198.10
ACUITY LITHONIA LBL4 LP835 Led Wraparound Fixture 1 x 4 3500k | AD6QTL 48H444 LBL4 LP8353500 K4000 lm80 lm/W50000 hrs.-20°F to +104°F82NoBeveled Square€255.71
ACUITY LITHONIA LBL4 LP840 Led Wraparound Fixture 1 x 4 4000k | AD6QTM 48H445 LBL4 LP8404000 K4000 lm80 lm/W50000 hrs.-20°F to +104°F82NoBeveled Square€238.08
ACUITY LITHONIA FMLWL 24 840 LED Wraparound Fixture 1200 Lumens | AH7LLT 36VU47 FMLWL 24 8404000 K1200 lm61 lm/W50000 hrs.-10°F to +86°F85NoArchitectural€123.02
ACUITY LITHONIA FMLWL 48 840 LED Wraparound Fixture 2380 Lumens | AH7LLU 36VU48 FMLWL 48 8404000 K2380 lm59 lm/W50000 hrs.-10°F to +86°F85NoArchitectural€133.20
ACUITY LITHONIA SBL4 LP840 LED Wraparound Fixture, 4000K, White | CD2HGX 44ZU67 SBL4 LP8404000 K3994 lm124.8 lm/W50000 hr.0°C to +25°C82YesStraight Square€208.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING LBL2 LP840 Led Wraparound Fixture 1 x 2 4000k
€213.11 /unit