Flat Shipping

Flat Shipping at €24.99 + VAT

ACUITY LITHONIA 2FSL2 33L EZ1 LP840 LED Recessed Troffer 4000K 35W 120-277V | AF9ZXQ 30YH53

LITHONIA LIGHTING 2FSL2 33L EZ1 LP840 LED Recessed Troffer 4000K 35W 120-277V

Item: AF9ZXQ Model: 2FSL2 33L EZ1 LP840Cross Ref: 30YH53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€347.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED Recessed Troffer
Ballast Start TypeNo Ballast
Bulb IncludedYes
Color Rendering Index82
Color Temp.4000 K
DesignArchitectural Troffer
DimmableYes
Dimmable / Non-dimmableDimmable
Emergency Battery BackupNo
Fixture Ballast TypeNo Ballast Required
Fixture Height4 3/8"
Fixture Length24"
Fixture Width24"
Height4 3/8"
Housing ColorWhite
IncludesT-Bar Clip
Length24"
Lens ShapeCenter Basket
Lumens3300 lm , 96 lm/W to 110 lm/W
Nominal Size2 ft. x 2 ft.
Nominal Size - Fixtures2 ft. x 2 ft.
Rated Life50000 hrs.
Warranty5 yrs.
Wattage35 W
Width24"
Color Temperature4000 K
Dimming Method0-10V
Dimming Range10% to 100%
FinishCoated Polyester Paint, Satin
For Bulb TypeIntegrated LED
For Max. Bulb Wattage27 W
Housing MaterialSteel
Led Replacement ForU-Bend T8
Lens TypeSatin White
Light TechnologyLED
Lighting CertificationDesignLights Consortium (DLC) 5.0 Premium
Lumens Per Watt126 lm/W
Lumens Range2000 lm to 3999 lm
Max. Fixture Wattage27.1 W
Overall Height4 3/8"
Overall Length24"
Overall Width24"
Sensor TypeNo Sensor
Series2FSL2 Series
StandardsCSA CERTIFIED, IC RATED
Voltage120-277V

Shipping Info:

Ship weight (kg) 6.0975
Ship height (cm)11.13
Ship length (cm)60.96
Ship width (cm)60.96
HS code9405103000
Country of OriginMX

Product Variants

ProductModelColor Temp.LumensDimmableVoltageLed Replacement ForHeightRated LifeLens ShapePrice
ACUITY LITHONIA 2VTL2 33L ADP EZ1 LP835 N100 LED Volumetric Fixture 2 x 2 3600L 36W | AC4XBV 31A158 2VTL2 33L ADP EZ1 LP835 N1003500 K3300 lm-120/277VU-Bend4 2/5"50000 hr.--
RFQ
ACUITY LITHONIA 2RTL2 33L EZ1 LP835 Light LED General Area 3500k | AE2RGY 4ZCZ8 2RTL2 33L EZ1 LP8353500 K73 lm/WYes120-277V AC-3 1/8"50000 hrs.Center Basket€380.20
ACUITY LITHONIA 2GTL 2 20L EZ1 LP835 LED Recessed Troffer 3500K 21W 120-277V | AF6MYG 19YR04 2GTL 2 20L EZ1 LP8353500 K95 lm/WYes--3 1/4"50000 hrs.Flat€201.85
ACUITY LITHONIA 2GTL 2 20L EZ1 LP840 LED Recessed Troffer 4000K 21W 120-277V | AF6MYH 19YR05 2GTL 2 20L EZ1 LP8404000 K95 lm/WYes--3 1/4"50000 hrs.Flat€190.78
ACUITY LITHONIA 2GTL 2 33L EZ1 LP835 LED Recessed Troffer 3500K 34W 120-277V | AF6MYV 19YR18 2GTL 2 33L EZ1 LP8353500 K103 lm/WYes--3 1/4"50000 hrs.Flat€187.82
ACUITY LITHONIA 2GTL 2 33L EZ1 LP840 LED Recessed Troffer 4000K 34W 120-277V | AF6MYW 19YR19 2GTL 2 33L EZ1 LP8404000 K103 lm/WYes--3 1/4"50000 hrs.Flat€185.34
ACUITY LITHONIA 2GTL 2 20L LP840 NDX LED Recessed Troffer 4000K 21W 120-277V | AF7CWW 20VC36 2GTL 2 20L LP840 NDX4000 K95 lm/WYes--3 1/4"50000 hrs.Flat€207.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LITHONIA LIGHTING 2FSL2 33L EZ1 LP840 LED Recessed Troffer 4000K 35W 120-277V
€347.32 /unit