Flat Shipping

Flat Shipping at €24.99 + VAT

ACTION PUMP J4006 Hand Operated Drum Pump, Siphon, 55 gal

Item: CN8BDQ Model: J4006Cross Ref: 794CD0
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Operated Drum Pump
Housing MaterialPolyethylene
Action TypeSiphon
Diesel Exhaust Fluid CompatibleNo
For Container Size55 gal.
Housing Material - PumpsPolyethylene
Includes Suction TubeNo
Max. Flow Rate7 gal./stroke
Max. Viscosity420 cPS
Pump Package TypeBasic Pump With Discharge Hose
Wetted MaterialsPolyethylene

Shipping Info:

Ship weight (kg) 0.3667
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACTION PUMP J4006 Hand Operated Drum Pump, Siphon, 55 gal
€21.98 /unit