Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN VA2504F929N Corner Guard, 48 Inch Height, 2-1/2 Inch Width, Oyster Gray | CF2LFX 55LK37

ACROVYN VA2504F929N Corner Guard, 48 Inch Height, 2-1/2 Inch Width, Oyster Gray

Item: CF2LFX Model: VA2504F929NCross Ref: 55LK37
Limited Availability
€50.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorGray
FinishAcrovyn
Height48"
MountingAdhesive
Width2 1/2"
Color FamilyGray
For Angle90°
For IndustryCommercial, Education, Healthcare, Hospitality, Office
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Leg Width2 1/2"
MaterialPETG
Mounting TypeSelf Adhesive
Nose Radius3/32"
Overall Height4 ft.
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM G21-96, ASTM G22-76
Thickness0.078"

Shipping Info:

Ship weight (kg) 0.9
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KRZ 55LK14 SM20CV8F929NGray0.078"Acrovyn€79.79
ACROVYN SM20MCV8F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KTA 55LK21 SM20MCV8F929NGray0.078"Acrovyn€96.65
ACROVYN SM20CV4F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KTB 55LK13 SM20CV4F929NGray0.078"Acrovyn€40.69
ACROVYN SM20MCV4F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KTC 55LK20 SM20MCV4F929NGray0.078"Acrovyn€48.93
ACROVYN SM20CV10F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KTD 55LK15 SM20CV10F929NGray0.078"Acrovyn€99.65
ACROVYN SM20MCV10F929N Corner Guard, Oyster Gray, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KTE 55LK22 SM20MCV10F929NGray0.078"Acrovyn€120.76
ACROVYN SSM20CV8F929N Corner Guard, Oyster Gray, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KTF 55LK30 SSM20CV8F929NGray0.078"Acrovyn€61.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN VA2504F929N Corner Guard, 48 Inch Height, 2-1/2 Inch Width, Oyster Gray
€50.41 /unit