Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SSM25A4F373N Amber Cherry End Cap, Acrovyn | CF2TLW 55LG48

ACROVYN SSM25A4F373N Amber Cherry End Cap

Item: CF2TLW Model: SSM25A4F373NCross Ref: 55LG48
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorAmber Cherry
MaterialAcrovyn
Cover MaterialPETG
FinishTextured
For Angle180°
Leg Width2"
Mounting TypeClip On
Nose Radius1/4"
Overall Height4 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
Retainer MaterialAluminum
Retainer TypeSurface Mount
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness0.078"

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelMaterialColorPrice
ACROVYN WC40WT373N Amber Cherry End Cap, Acrovyn | CF2TLN 55LE74 WC40WT373NAcrovynAmber Cherry-
RFQ
ACROVYN WC40IS373N Amber Cherry End Cap, Acrovyn | CF2TLP 55LE75 WC40IS373NAcrovynAmber Cherry€15.16
ACROVYN WC40VT373N Amber Cherry End Cap, Acrovyn | CF2TLQ 55LE76 WC40VT373NAcrovynAmber Cherry-
RFQ
ACROVYN WC40OS373N Amber Cherry End Cap, Acrovyn | CF2TLR 55LE77 WC40OS373NAcrovynAmber Cherry€15.16
ACROVYN CAULK373 Amber Cherry End Cap, Acrovyn | CF2TLT 55LE79 CAULK373AcrovynAmber Cherry€71.02
ACROVYN SM20CAP373N Amber Cherry End Cap, Acrovyn | CF2TLU 55LG34 SM20CAP373NAcrovynAmber Cherry-
RFQ
ACROVYN SM20MCAP373N Amber Cherry End Cap, Acrovyn | CF2TLV 55LG41 SM20MCAP373NAcrovynAmber Cherry€12.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SSM25A4F373N Amber Cherry End Cap