Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SSM20CV8F933N Corner Guard, Mission White, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KTQ 55LH73

ACROVYN SSM20CV8F933N Corner Guard, Mission White, 2 x 96 x 5/64 Inch Size

Item: CF2KTQ Model: SSM20CV8F933NCross Ref: 55LH73
Limited Availability
€65.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorWhite
Height96"
Length2"
MaterialAcrovyn
Thickness0.078"
Color FamilyWhite
Cover MaterialPETG
FinishShadowgrain
For IndustryCommercial
Includes HardwareHardware Included
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Retainer TypeSurface Mount
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F933N Corner Guard, Mission White, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KTJ 55LH57 SM20CV8F933NWhite0.078"Acrovyn€79.79
ACROVYN SM20MCV8F933N Corner Guard, Mission White, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KTK 55LH64 SM20MCV8F933NWhite0.078"Acrovyn€96.65
ACROVYN SM20CV4F933N Corner Guard, Mission White, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KTL 55LH56 SM20CV4F933NWhite0.078"Acrovyn€40.69
ACROVYN SM20MCV4F933N Corner Guard, Mission White, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KTM 55LH63 SM20MCV4F933NWhite0.078"Acrovyn€48.93
ACROVYN SM20CV10F933N Corner Guard, Mission White, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KTN 55LH58 SM20CV10F933NWhite0.078"Acrovyn€99.65
ACROVYN SM20MCV10F933N Corner Guard, Mission White, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KTP 55LH65 SM20MCV10F933NWhite0.078"Acrovyn€120.76
ACROVYN SSM20CV4F933N Corner Guard, Mission White, Acrovyn, 2 X 48 X 5/64 Inch Size | CF2KTR 55LH72 SSM20CV4F933NWhite0.078"Acrovyn€31.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SSM20CV8F933N Corner Guard, Mission White, 2 x 96 x 5/64 Inch Size
€65.40 /unit