Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SM20M4F314N Corner Guard, 48 Inch Height, 3 Inch Width, Ozark | CF2LEJ 55LM35

ACROVYN SM20M4F314N Corner Guard, 48 Inch Height, 3 Inch Width, Ozark

Item: CF2LEJ Model: SM20M4F314NCross Ref: 55LM35
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorOzark
FinishAcrovyn
Height48"
MountingAdhesive
Width3"
Cover MaterialPETG
For Angle135°
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Includes(2) End Caps, Acrovyn Cover, Full Retainer
Includes HardwareHardware Included
Leg Width3"
Mounting TypeClip On
Nose Radius1/4"
Overall Height4 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
Retainer MaterialAluminum
Retainer TypeSurface Mount
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness0.078"

Shipping Info:

Ship weight (kg) 1.8
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F314N Corner Guard, Ozark, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KRP 55LM33 SM20CV8F314NOzark0.078"Acrovyn€79.79
ACROVYN SM20MCV8F314N Corner Guard, Ozark, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KRQ 55LM40 SM20MCV8F314NOzark0.078"Acrovyn-
RFQ
ACROVYN SM20CV4F314N Corner Guard, Ozark, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KRR 55LM32 SM20CV4F314NOzark0.078"Acrovyn€40.69
ACROVYN SM20MCV4F314N Corner Guard, Ozark, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KRT 55LM39 SM20MCV4F314NOzark0.078"Acrovyn€48.93
ACROVYN SM20CV10F314N Corner Guard, Ozark, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KRU 55LM34 SM20CV10F314NOzark0.078"Acrovyn€99.65
ACROVYN SM20MCV10F314N Corner Guard, Ozark, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KRV 55LM41 SM20MCV10F314NOzark0.078"Acrovyn€120.76
ACROVYN SSM20CV8F314N Corner Guard, Ozark, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KRW 55LM49 SSM20CV8F314NOzark0.078"Acrovyn€61.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SM20M4F314N Corner Guard, 48 Inch Height, 3 Inch Width, Ozark