Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SCR48MCAP100N End Cap, Eggshell, Acrovyn, 1-1/4 X 4 X 5/64 Inch Size | CF2HVK 55LX60

ACROVYN SCR48MCAP100N End Cap, Eggshell, 1-1/4 x 4 x 5/64 Inch Size

Item: CF2HVK Model: SCR48MCAP100NCross Ref: 55LX60
Limited Availability
€12.46 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnd Cap
ColorEggshell
Height4"
Length1 1/4"
MaterialAcrovyn
Thickness0.078"
Color FamilyWhite
FinishShadowgrain
For IndustryAviation and Transportation, Healthcare, Hospitality, Office, Retail, Senior Living
For LocationCorridors, Elevator Lobbies, Headwalls, Lobbies, Mail Rooms
Overall Depth1 1/4"
Overall Height6"
Overall Length1 1/4"
Product TypeEnd Cap
Product TypeRight-Hand Return, Left-Hand Return
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Fire Resistant, Impact Resistant
SeriesSCR-48 Series
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1

Shipping Info:

Ship weight (kg) 1.35
Country of OriginUSA

Product Variants

ProductModelThicknessMaterialColorPrice
ACROVYN SCR40CAP100N End Cap, Eggshell, Acrovyn, 3/4 X 4 X 5/64 Inch Size | CF2HUZ 55LX54 SCR40CAP100N0.078"AcrovynEggshell€11.73
ACROVYN FR225CAP100N End Cap, Eggshell, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HVA 55MD42 FR225CAP100N0.078"AcrovynEggshell€8.16
ACROVYN FR225OS100N End Cap, Eggshell, Acrovyn, 3/4 X 2-1/4 X 5/64 Inch Size | CF2HVB 55MD43 FR225OS100N0.078"AcrovynEggshell€9.10
ACROVYN FR125CAP100N End Cap, Eggshell, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HVF 55MD48 FR125CAP100N0.078"AcrovynEggshell€5.42
ACROVYN FR125OS100N End Cap, Eggshell, Acrovyn, 1-1/8 X 1-1/8 X 5/64 Inch Size | CF2HVG 55MD49 FR125OS100N0.078"AcrovynEggshell€8.82
ACROVYN SCR64MCAP100N End Cap, Eggshell, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HVH 55LX66 SCR64MCAP100N0.078"AcrovynEggshell€15.00
ACROVYN SCR64MOS100N End Cap, Eggshell, Acrovyn, 1-1/4 X 6 X 5/64 Inch Size | CF2HVJ 55LX67 SCR64MOS100N0.078"AcrovynEggshell€25.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SCR48MCAP100N End Cap, Eggshell, 1-1/4 x 4 x 5/64 Inch Size
€12.46 /unit